Page 953 - Buck & Hickman Industrial Supplies 2016
P. 953
Drilling - Straight Shank - Jobber Length
Straight Shank - Jobber Length - Dormer A100 HSS Right Hand Jobber Drills
Order Code
023660
023661
023666
023671
223140
023672
223150
223154
Gauge
Order Code
023135
023136
023137
023138
023139
023140
023141
023142
023143
023144
023145
023146
023148
023149
023150
023151
023152
023153
023154
023155
023156
023157
023158
023159
023160
023161
023162
023163
023164
023165
023166
023167
023168
023169
023170
023171
023172
023173
023174
023175
023176
023177
023178
023179
023180
023181
023182
023183
023184
023185
023186
023187
023188
023189
023190
Drill Diameter
12.50 mm
13.00 mm
13.50 mm
14.00 mm
14.50 mm
15.00 mm
16.00 mm
18.00 mm
Number or Wire Size
1
2
3
4
5
6
7
8
9
10
11
12
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28
29
30
31
32
33
34
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
53
54
55
56
Cutting or Working Length
101.00 mm
101.00 mm
108.00 mm
108.00 mm
114.00 mm
114.00 mm
120.00 mm
130.00 mm
Price
each Order Code
10.01 023191
10.64 023192
15.21 023193
15.43 023194
18.36 023195
18.49 023196
21.77 023197
29.16 023198
023199
139283 023200
Price 023201 each 023202
2.99 023203
2.83 023204
2.71 023206
2.59 023208
2.55 023210
2.52 023211
2.66 023212
2.50 023213
2.40 023214
2.10 Fractional 86.00 mm 2.29
Number or Wire Size
57
58
59
60
61
62
63
64
65
66
67
68
69
70
72
74
76
77
78
79
80
Cutting or Working Length
Price Overall Length each
36.00 mm 2.03
36.00 mm 2.12
34.00 mm 2.17
34.00 mm 2.19
34.00 mm 2.22
34.00 mm 2.29
32.00 mm 2.33
32.00 mm 2.38
32.00 mm 2.40
30.00 mm 2.52
30.00 mm 3.09
30.00 mm 3.16
28.00 mm 2.71
28.00 mm 2.76
26.00 mm 2.90
24.00 mm 3.04
22.00 mm 3.23
20.00 mm 3.32
20.00 mm 3.49
19.00 mm 3.58
19.00 mm 3.84
139282
Overall Length
151.00 mm
151.00 mm
160.00 mm
160.00 mm
169.00 mm
169.00 mm
178.00 mm
191.00 mm
Drill Diameter
1.09 mm
1.07 mm
1.04 mm
1.02 mm
0.99 mm
0.97 mm
0.94 mm
0.91 mm
0.89 mm
0.84 mm
0.81 mm
0.79 mm
0.74 mm
0.71 mm
0.64 mm
0.57 mm
0.51 mm
0.46 mm
0.41 mm
0.37 mm
0.34 mm
14.00 mm
14.00 mm
12.00 mm
12.00 mm
12.00 mm
12.00 mm
11.00 mm
11.00 mm
11.00 mm
10.00 mm
10.00 mm
10.00 mm
9.00 mm
9.00 mm
8.00 mm
7.00 mm
6.00 mm
5.00 mm
5.00 mm
4.00 mm
4.00 mm
Drill Diameter
5.79 mm
5.61 mm
5.41 mm
5.31 mm
2.55 mm
5.18 mm
5.11 mm
5.06 mm
4.98 mm
4.92 mm
4.85 mm
4.80 mm
4.62 mm
4.57 mm
4.50 mm
4.39 mm
4.31 mm
4.22 mm
4.09 mm
4.04 mm
3.99 mm
3.91 mm
3.86 mm
3.80 mm
3.73 mm
3.66 mm
3.57 mm
3.45 mm
3.26 mm
3.05 mm
2.95 mm
2.87 mm
2.82 mm
2.79 mm
2.71 mm
2.64 mm
2.58 mm
2.53 mm
2.49 mm
2.44 mm
2.38 mm
2.26 mm
2.18 mm
2.08 mm
2.06 mm
1.99 mm
1.93 mm
1.85 mm
1.78 mm
1.70 mm
1.61 mm
1.51 mm
1.40 mm
1.32 mm
1.18 mm
Cutting or Working Length
57.00 mm
57.00 mm
57.00 mm
57.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
52.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
47.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
43.00 mm
39.00 mm
39.00 mm
39.00 mm
39.00 mm
36.00 mm
36.00 mm
33.00 mm
33.00 mm
33.00 mm
33.00 mm
33.00 mm
30.00 mm
30.00 mm
30.00 mm
30.00 mm
30.00 mm
30.00 mm
27.00 mm
27.00 mm
24.00 mm
24.00 mm
24.00 mm
24.00 mm
22.00 mm
22.00 mm
22.00 mm
20.00 mm
20.00 mm
18.00 mm
16.00 mm
14.00 mm
Overall Length
93.00 mm
93.00 mm
93.00 mm
93.00 mm
86.00 mm
86.00 mm
86.00 mm
86.00 mm
86.00 mm
86.00 mm
86.00 mm
80.00 mm
80.00 mm
80.00 mm
80.00 mm
80.00 mm
75.00 mm
75.00 mm
2.31 DIN 338/BS 328
2.40 Flute geometry
2.19 Standard helix, right hand spiral
Point angle
2.05 118°
2.03 Surface treatment 2.00 Bright: below 1.3mm 1.96 Blue: above 1.3mm
Application
1.98 General purpose engineering drills
75.00 mm 1.86
Drill Diameter Imperial
1/32
3/64
1/16
5/64
3/32
7/64
1/8
9/64
5/32
11/64
3/16
13/64
7/32
15/64
1/4
17/64
9/32
19/64
5/16
21/64
11/32
23/64
3/8
25/64
13/32
27/64
7/16
29/64
15/32
31/64
1/2
Cutting or Working Length
10.00 mm
16.00 mm
20.00 mm
24.00 mm
30.00 mm
33.00 mm
36.00 mm
39.00 mm
43.00 mm
47.00 mm
52.00 mm
52.00 mm
57.00 mm
57.00 mm
63.00 mm
69.00 mm
69.00 mm
75.00 mm
75.00 mm
75.00 mm
81.00 mm
81.00 mm
87.00 mm
87.00 mm
87.00 mm
94.00 mm
94.00 mm
94.00 mm
101.00 mm
101.00 mm
101.00 mm
Price Overall Length each
30.00 mm 1.45
38.00 mm 1.25
43.00 mm 1.25
49.00 mm 1.07
57.00 mm 0.96
61.00 mm 1.05
65.00 mm 0.98
70.00 mm 1.25
75.00 mm 1.25
80.00 mm 1.47
86.00 mm 1.38
86.00 mm 1.78
93.00 mm 1.69
93.00 mm 2.38
101.00 mm 2.25
109.00 mm 2.70
109.00 mm 2.99
117.00 mm 3.41
117.00 mm 3.32
117.00 mm 4.48
125.00 mm 4.64
125.00 mm 5.01
133.00 mm 4.93
133.00 mm 6.02
133.00 mm 5.71
142.00 mm 6.93
142.00 mm 6.13
142.00 mm 7.93
151.00 mm 8.71
151.00 mm 10.39
151.00 mm 10.45
75.00 mm
75.00 mm
75.00 mm
75.00 mm
70.00 mm
70.00 mm
70.00 mm
70.00 mm
65.00 mm
65.00 mm
61.00 mm
61.00 mm
61.00 mm
61.00 mm
61.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
57.00 mm
53.00 mm
53.00 mm
49.00 mm
49.00 mm
49.00 mm
49.00 mm
46.00 mm
46.00 mm
46.00 mm
43.00 mm
43.00 mm
1.89 Order Code
1.84 023038
1.84 023039
1.77 023040
1.89 023041
1.77 023042
1.72 023043
1.70 023044
1.46 023045
1.53 023046
1.53 023047
1.53 023048
1.51 023049
1.51 023050
1.49 023051
1.49 023052
1.49 023053
1.53 023054
1.51 023055
1.46 023056
1.49 023057
1.49 023058
1.49 023059
1.49 023060
1.49 023061
1.51 023062
1.53 023063
1.53 023064
1.56 023065
1.65 023066
1.67 023067
1.72 023068
40.00 mm 1.74
38.00 mm 1.84
36.00 mm 1.96
935