Page 955 - Buck & Hickman Industrial Supplies 2016
P. 955

Drilling - Jobber Drills Hss-Tin | Drilling- Blacksmiths
Jobber Drills Hss-Tin - Dormer A002 HSS TiN Split Point Jobber Drills
Order Code
228034
228973
228974
228975
228976
4037637
228977B
228978
228979
228981
228036
228982
228983
228984
228985
228037
228986
228987
228988
228989B
228038
228990B
228991
228992
228993
228039
228994
228040
Drill Diameter
7.50 mm
7.60 mm
7.70 mm
7.80 mm
7.90 mm
8.00 mm
8.10 mm
8.20 mm
8.30 mm
8.40 mm
8.50 mm
8.60 mm
8.70 mm
8.80 mm
8.90 mm
9.00 mm
9.10 mm
9.20 mm
9.30 mm
9.40 mm
9.50 mm
9.60 mm
9.70 mm
9.80 mm
9.90 mm
10.00 mm
10.10 mm
10.20 mm
Flute Length
69.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
75.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
81.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
87.00 mm
Overall Price Length each
Order Code
228995
228997
228041
228998
228999
1059600
229017
228042
229020
1059604
229026
228043
229028
1059607
229033
229034
228044
229035
229036
229039B
229040B
228045
229042
229043
229044
229045
228046
2556843
Drill Diameter
10.30 mm
10.40 mm
10.50 mm
10.60 mm
10.70 mm
10.80 mm
10.90 mm
11.00 mm
11.10 mm
11.20 mm
11.30 mm
11.50 mm
11.60 mm
11.70 mm
11.80 mm
11.90 mm
12.00 mm
12.10 mm
12.20 mm
12.30 mm
12.40 mm
12.50 mm
12.60 mm
12.70 mm
12.80 mm
12.90 mm
13.00 mm
14.00 mm
Flute Length
87.00 mm
87.00 mm
87.00 mm
87.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
94.00 mm
Overall Price Length each
Order Code
Drill Diameter
15.00 mm
16.00 mm
Flute Overall Length Length
114.00 mm 169.00 mm
120.00 mm 178.00 mm
Price each
19.90
23.00
109.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
117.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
125.00 mm
133.00 mm
133.00 mm
133.00 mm
133.00 mm
133.00 mm
133.00 mm
133.00 mm
3.16
3.72
3.64
3.83
4.71
3.53
4.02
3.81
3.98
4.21
4.08
4.82
4.86
4.67
5.13
4.61
5.11
5.43
5.22
5.45
5.01
5.64
5.87
5.79
5.89
5.47
7.17
6.94
133.00 mm
133.00 mm
133.00 mm
133.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
142.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
151.00 mm
160.00 mm
7.38 1059629
7.95 794173
7.07
8.27
9.43
8.65
8.42
8.10
9.74
9.78
10.37
8.65
11.11
10.65 Fractional 139248
101.00
101.00
101.00
101.00
101.00
101.00
101.00
101.00
101.00
101.00
101.00
101.00
108.00
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
mm
10.90
12.31
Drill Cutting or Diameter Working
Overall Price Length each
65.00 mm 0.95
75.00 mm 1.24
86.00 mm 1.36
86.00 mm 1.74
93.00 mm 1.68
101.00 mm 2.15
109.00 mm 2.65
117.00 mm 3.23
125.00 mm 3.60
133.00 mm 4.73
151.00 mm 10.03
Price each
50.35
55.13
59.90
9.38 Order Code Imperial
13.63 228047B 1/8
13.46 228049 5/32
12.90 228066 3/16
13.65 228067 13/64
10.27 228068 7/32
14.96 228070 1/4
10.62 228071 17/64
14.96 228074 5/16
15.36 228083 11/32
11.45 228085 3/8
16.52 228093 1/2
Length
36.00 mm
43.00 mm
52.00 mm
52.00 mm
57.00 mm
63.00 mm
69.00 mm
75.00 mm
81.00 mm
87.00 mm
101.00 mm
Blacksmiths Drills - Roebuck HSS 1/2in Shank Blacksmith Drills
Order Code
226202
226203
226204
226205
226206
226207
226208B
226209
226210B
226211
226212
226214
226215
226216
Outside Diameter
Price
each Order Code
20.98 226217
24.62 226218
25.58 226219
Outside Diameter
23.0 mm
24.0 mm
25.0 mm
14.0 mm
14.5 mm
15.0 mm
15.5 mm
16.0 mm
16.5 mm
17.0 mm
17.5 mm
18.0 mm
18.5 mm
19.0 mm
20.0 mm
21.0 mm
22.0 mm
26.83
25.54 Fractional 139217
Reduced 1/2in shank drills are used when chuck capacity is limited.
• Standard helix, right-hand spiral
• For general purpose light duty work only
Metric PO-532612
30.14
22.86 Order Code
32.34 226220
34.03 226221B
36.20 226222
37.49 226228
40.79 226229
43.73 226225
47.41 226227
Price
each Order Code
25.08 1062010
31.17 223455
23.83 1062012
27.80 223456
28.15 223457
41.26
31.03
Outside Diameter
Price each
21.57
25.28
31.61
34.18
22.91
49.72
64.39
8088
Overall Price Length each
Order Code
226200
226201
Outside Diameter
13.0 mm
13.5 mm
Price each
41.56
42.48
9/16 “
5/8 “
11/16 “
3/4 “
13/16 “
7/8 “
1 “
Drill Diameter
17.50 mm
18.00 mm
18.50 mm
19.00 mm
20.00 mm
Blacksmiths Drills - Dormer A170 HSS 1/2in Parallel Shank Drill
Metric
Order Code
223450
222925
223451B
223452
223453
222926B
223454
Drill Diameter
13.00 mm
13.50 mm
14.00 mm
15.00 mm
16.00 mm
16.50 mm
17.00 mm
Flute Length
Overall Length
156.00 mm
156.00 mm
156.00 mm
156.00 mm
157.00 mm
157.00 mm
157.00 mm
Flute Length
84.00 mm
84.00 mm
84.00 mm
84.00 mm
81.00 mm
83.00 mm
83.00 mm
83.00 mm
83.00 mm
84.00 mm
84.00 mm
84.00 mm
157.00 mm
157.00 mm
157.00 mm
157.00 mm
158.00 mm
41.70
34.05
47.60
39.02
39.31
Flute geometry
Standard helix, right hand spiral
Point angle
118°
Surface treatment
Blue
Application
For general purpose light duty work steam tempered finish for increased wear resistance. Fracturing of the drill shank may occur if it is used for any other purpose or if extreme pressure is exerted on the drill. More sizes available.
Fractional 139213
Order Code
222927
223476
223481
021494
Drill Diameter Imperial
17/32
9/16
7/8
1.1/4
Cutting or Working Length
3.125 in
3.125 in
3.00 in
3.00 in
Overall Length
6.00 mm
6.00 mm
6.00 mm
6.00 mm
Price each
26.65
21.82
51.28
117.65
937
139214 139218


































































































   953   954   955   956   957