Page 950 - Buck & Hickman Industrial Supplies 2016
P. 950
Drilling - Straight Shank - Jobber Length
Straight Shank - Jobber Length - Roebuck HSS Roll Forged Jobber Drills
Metric
Order Code
025586
025587
025588
025611
025613
025614
025615
025623
025624
025625
025627
025628
025663
025664
025665
025692
025693
025694
025695
025696
025697
139291
Outside Diameter
11.00 mm
11.50 mm
12.00 mm
12.50 mm
13.00 mm
Outside Diameter
Length - Effective
94 mm
94 mm
101 mm
101 mm
101 mm
Length - Effective
20 mm
30 mm
36 mm
43 mm
52 mm
57 mm
63 mm
69 mm
75 mm
81 mm
87 mm
87 mm
94 mm
101 mm
Length - Effective
94 mm
94 mm
101 mm
101 mm
101 mm
Length - Effective
36 mm
43 mm
52 mm
57 mm
63 mm
69 mm
81 mm
87 mm
87 mm
94 mm
101 mm
Overall Price Length each
142 mm 1.64
142 mm 1.70
151 mm 1.78
151 mm 1.95
151 mm 2.06
139292
Overall Price Length each
43 mm 0.22
57 mm 0.25
65 mm 0.22
75 mm 0.31
86 mm 0.33
93 mm 0.44
101 mm 0.53
109 mm 0.64
117 mm 0.81
125 mm 0.92
133 mm 1.33
133 mm 1.06
142 mm 1.72
151 mm 2.06
Overall Price Length each
142 mm 5.88
142 mm 6.47
151 mm 7.24
151 mm 7.97
151 mm 8.82
139286
Overall Price Length each
65 mm 0.85
75 mm 1.03
86 mm 1.25
93 mm 1.54
101 mm 1.95
109 mm 2.43
125 mm 3.56
133 mm 5.15
133 mm 4.23
142 mm 6.06
151 mm 8.31
Outside Diameter
1.00 mm
1.50 mm
2.00 mm
2.50 mm
3.00 mm
3.30 mm
3.50 mm
4.00 mm
4.50 mm
5.00 mm
5.50 mm
6.00 mm
6.50 mm
6.80 mm
7.00 mm
7.50 mm
8.00 mm
8.50 mm
9.00 mm
10.00 mm
10.50 mm
Outside Diameter
1.00 mm
1.50 mm
2.00 mm
2.50 mm
3.00 mm
3.50 mm
4.00 mm
4.50 mm
5.00 mm
5.50 mm
6.00 mm
6.50 mm
7.00 mm
7.50 mm
8.50 mm
8.00 mm
9.00 mm
9.50 mm
10.00 mm
Length - Effective
12 mm
18 mm
24 mm
30 mm
33 mm
36 mm
39 mm
43 mm
47 mm
52 mm
57 mm
57 mm
63 mm
69 mm
69 mm
69 mm
75 mm
75 mm
81 mm
87 mm
87 mm
Length - Effective
12 mm
18 mm
24 mm
30 mm
33 mm
39 mm
43 mm
47 mm
52 mm
57 mm
57 mm
63 mm
69 mm
69 mm
75 mm
75 mm
81 mm
81 mm
87 mm
Order Code
Price 025698 each 025699 0.28 025748 0.22 025794 0.22 025795
0.28 Fractional 61 mm 0.28
Overall Length
34 mm
40 mm
53 mm
57 mm
0.25
0.28 Order Code
0.31 025796
0.33 025797
0.36 025838
0.59 025839
0.47 025896
0.50 025898
0.61 025901
0.61 025903
0.75 025905
0.98 025906
0.92 025909
0.98 025907
1.17 025910
1.34 025913
139285
Order Code
029569
DIN 338/BS328
Flute Geometry
Standard helix, right hand spiral
Point angle
118°
Surface treatment
Steam Tempered
Application
General purpose engineering drills
Pack Quantity
Drills supplied in pack quantities;
1 to 9.0mm, 1/16” - 3/32” - 10 per pack 10.0mm 7/16” onwards - 1 per pack Price Each is per drill not pack
70 mm
70 mm
75 mm
80 mm
86 mm
93 mm
93 mm
101 mm
109 mm
109 mm
109 mm
117 mm
117 mm
125 mm
133 mm
133 mm
Overall
Length each
34 mm
40 mm
1/16
3/32
1/8 “
5/32
3/16
7/32
1/4 “
9/32
5/16
“
“
“
“
“
“
“
Straight Shank - Jobber Length - HSS Jobber Drills
11/32 “
13/32 “
3/8 “
7/16 “
1/2 “
Outside Diameter
11.00 mm
11.50 mm
12.00 mm
12.50 mm
13.00 mm
Drill Bit Diameter (in)
1/8 “
5/32
3/16
7/32
1/4 “
9/32
Metric
Order Code
029222
029223
029227
029230
029235
029251
029253
029449
029509
029512
029524
029525
029556
029557
029559
029558
029561
029562
029565
Price 029568
0.81 029573
0.74 029574
0.81 029575 57 mm 0.81
53 mm
61 mm
0.85 Fractional
70 mm 0.92
75 mm 1.03
DIN 338/BS 328
Flute Geometry
Standard helix, right hand spiral
Point angle
118°
Surface treatment
Blue
Application
General purpose engineering drills Pack Quantity
Drills supplied in pack quantities;
1 to 10.0mm, 1/8” - 3/8” - 10 per pack 11.0mm 13/32” onwards - 1 per pack Price Each is per drill not pack
80 mm
86 mm
93 mm
93 mm
101 mm
109 mm
109 mm
117 mm
117 mm
125 mm
125 mm
133 mm
1.18 Order Code
1.32 029647
1.84 029649
1.73 029654
1.98 029716
2.28 029717
2.61 029732
3.31 029743
2.94 029749
3.75 029748
4.23 029752
4.70 029755
“
“
“
“
11/32 “
13/32 “
3/8 “
7/16 “
1/2 “
Straight Shank - Jobber Length - Roebuck HSS Jobber Drills Split Point
Pack Quantity
Outside Order Code Diameter
203783 0.90 mm
023707 1.00 mm
223736B 1.10 mm
223737 1.20 mm
203784 1.25 mm
223738 1.30 mm
223739 1.40 mm
023708 1.50 mm
223740 1.60 mm
223741 1.70 mm
203785 1.75 mm
223742 1.80 mm
223743 1.90 mm
023709 2.00 mm
203786B 2.05 mm
223744 2.10 mm
Flute Length
11 mm
12 mm
14 mm
16 mm
16 mm
16 mm
48 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
24 mm
24 mm
24 mm
Overall Price Length each
32 mm 1.06
34 mm 0.75
36 mm 0.89
38 mm 0.06
38 mm 0.58
38 mm 0.89
40 mm 0.70
40 mm 0.56
43 mm 0.55
43 mm 0.22
43 mm 0.56
46 mm 0.66
46 mm 0.71
53 mm 0.47
49 mm 0.56
53 mm 0.08
Drills supplied in pack quantities;
0.3 to 10mm, 1/64 to 23/64” - 10 per pack 10.1 to 13.9mm, 3/8” onwards - 5 per pack 14.0mm onwards - 1 per pack
Price Each is per drill not pack
Metric 139288
DIN 338/BS 328
Flute Geometry
Standard Helix, right hand spiral Surface finish
Blue
Point geometry
Up to 2.9mm - 118°
3.0mm and above - 135° split point
Outside Order Code Diameter
203776 0.30 mm
203777 0.40 mm
203778 0.50 mm
203779 0.60 mm
203780 0.70 mm
203781 0.75 mm
203782 0.80 mm
Flute Length
3 mm
5 mm
6 mm
7 mm
9 mm
9 mm
10 mm
Overall Price Length each
19 mm 0.72
20 mm 1.69
22 mm 1.23
24 mm 1.33
28 mm 1.23
28 mm 0.58
30 mm 0.56
932
139290 139287 139293