Page 948 - Buck & Hickman Industrial Supplies 2016
P. 948
Equipment
Degreasing Baths
Large capacity degreasing baths available for compressed air or electrically powered operation. Components are cleaned either by soaking or delivery of solvent through cleaning brush. Solvent is constantlyre-cycled through a filter ensuring clean solvent for every degreasing operation and used to the point where solvent cleaning power is exhausted for maximum economy in use. Easily connected to standard 100 or 200 litre metal drums which act as both a reservoir and stand.
Air operated
• Stainless steel bath 760x510x250mm (30x20x10in) internal dimensions
• Fitted with air blow gun for drying solvent and blowing out oil ways, etc.
• Working height when mounted on 100 litre drum- 940mm (37in), 200 litre drum-1140mm (45in)
• Air consumption 4 CFM at 100psi
• Also fitted with splashback/anti-fire lid and plastic
covered 40 watt bulkhead light
Price Order Code Type(s) each
360012 Super Airop 884.50
Electrically operated Electrop
• Electrop is available in 240v or 110v versions
• Stainless steel bath 760x510x250mm internal
dimensions
• Working height when mounted on 100 litre drum-
940mm, 200 litre drum-1140mm
• Power consumption approximately 90 watts
Order Code Type(s)
360011 Electrop 240v
360013 Electrop 110v
Price each
1154.12
1154.12
CW1D parts washer (floor standing)
Ideal for garage, workshop and industrial applications, this robust all-steel washer is used for cleaning and degreasing automotive and machinery components. Extra large tank with component shelf, plus small parts tray. Accepts all common degreasing agents. Fluid capacity 45 litres. Easy maintenance solvent pump. (230v). Fusible automatically closes lid in case of fire. Pump capacity 1000 Ltrs/hr. Built in replaceable filter. Dimensions (LWH) 787x553x927mm. Weight 30kg.
CW2D parts washer (bench top)
This compact, portable parts washer is ideal for garage/ workshop use when cleaning smaller automotive and machinery components. Built-in replaceable filter. Complete with solvent pump, the CW2D accepts all common degreasing agents. Fluid capacity 10 litres. Pump flow rate 1000 Ltrs/min. Built in replaceable filter. Dimensions (LWH) 440x360x260mm. Weight 7.5kg.
CW40 parts washer (floor standing)
Extra large all steel parts washer is ideal for fast, easy cleaning & degreasing of automative and industrial components. Accepts most popular degreasing agents. 75 litre tank capacity. Max pump rate 1,000 litres.hr. Dimensions (LWH) 1135x545x1430mm. Weight 42kg
Price Price Order Code each
Order Code each 1331244 55.65
1331242 144.54
Order Code
1331245
Price each
233.33
930
137612
137613
137614 137611
137610 137885