Page 91 - Buck & Hickman Industrial Supplies 2016
P. 91

Hexagon Wrenches
Fold Up Hex Sets
Imperial
Metric
Shock resistant Z-fold up hex key sets
Shock resistant, two component plastic. Patented lifting device. Top quality design.
Practical, handy and compact. High power transmission. Opens in Z-shape.
Order Code Size Across Flats
1326328 2.5, 3, 4, 5, 6, 8, 10 mm
1326329 2.5, 3, 4, 5, 6, 8 mm
1326330 1.5, 2, 2.5, 3, 4, 5, 6 mm
1326331 3, 4, 5, 6, 8, 10 mm
1326332 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32 inch
1326333 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 inch
1326334 3/32, 1/8, 5/32, 3/16, 1/4, 5/16 inch
Hex Key wrench 3/32” - 3/8” 7 piece Set -Phosphate Black Finish
Price Order Code each
2525511 12.43
Hex Key wrench 1/16” - 7/32” 7piece Set - Phosphate Black Finish
Torx Hex Key Set
8 piece, black phosphate finish.
Order Code Set Contents Range
2525528 TX9 - TX40
Price each
14.73
Price each
10.20
11.25
13.08
13.48
10.20
11.25
13.48
Order Code
2525512
Price each
10.10
Torx Hex Key Set - Nickel Plated
8 piece, chrome vanadium finish.
Order Code Set Contents Range
2525677 9 - 40 TX
Price each
14.73
Hex Key Set
7 piece, black phosphate finish.
Order Code Set Contents Range
2525525 1.5 - 6 mm
2525526 2.5 - 10mm
Price each
9.37
12.40
7 Piece Metric Hexagon Key Set Nickel Plated
Manufactured to ISO 2936.
Price Order Code Set Contents Range each
2525638 1.5 - 6 mm 9.83
2525637 2.5 - 10 mm 12.93
Folded Torx wrench set
Order Code Torx size
1326335 TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40
Torx Key Wrench Set - Extra Long Nickel Plated
Price each
16.04
Supplied in a plastic holder.
Set Contents Order Code Quantity
2525676 9
Set Contents Range
10 - 50 TX
Price each
16.02
73
35275
36346
133089
133090
187618
187617
38651
34575
36347


































































































   89   90   91   92   93