Page 89 - Buck & Hickman Industrial Supplies 2016
P. 89

Hexagon Wrenches
Ball Point Screwdrivers Ball Point Long Arm Wrench Sets
Imperial
Price
Order Code Size Across Flats each Imperial 8 piece ballpoint wrench set
102225 5/64 in 2.80 Hexagon ballpoint wrenches can also be used on 102221 3/32 in 3.20 difficult to reach screws. Easily inserted into the screw 102223 1/8 in 3.89 head – perform faster with awkwardly located screws.
102359 5/32 in 4.05 Price 102227 3/16 in 4.10 Order Code Size Across Flats each
102226 7/32 in 4.19 1326269 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 27.08
Long Arm Ballpoint Sets, Set No 9BM - Metric Nickel Plated
Supplied in a plastic holder.
Order Code Set Contents Range
2525663 1.5 - 10 mm
Hex Key Set
Price each
11.82
102222B 1/4 in 5.47
102220 5/16 in 5.49
102224 3/8 in 7.27
Ball Point Long Arm Wrench Sets
Set No 10B - Imperial
10 Piece 0.05” - 5/16”
5/16, 3/8 inch
Long Arm Ballpoint Sets, Set No 9BM - Metric
Colour coded 9 piece Hex Key set with Ball point 1.5- 10mm extra-long
Price Order Code Set Contents Range each
2525516 1.5 - 10 mm 19.31
Metric Ball Hex Keys Set
Compact sleeve with hinged flap for instant identification and selection of size
Improved strength and durability of the chemical and wear resistant sleeve
Redesigned secure fastening mechansim allows easy removal of a single hex key without moving the others Repositioned hole for ease of hanging and storage Colour coding system for ease of identification
Price Supplied in a plastic holder. Order Code Size Across Flats each
102397 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 18.36 Order Code Set Contents Range 3/16, 7/32, 1/4, 5/16 inch 2525527 1.5 - 10 mm
Metric 8 piece ballpoint wrench set
Hexagon ballpoint wrenches can also be used on Hex Key Set
difficult to reach screws. Easily inserted into the screw 9 piece Hex Key set 1.5-10mm with Ball point long head – perform faster with awkwardly located screws.
Price each
13.34
Red – Hex keys, Black – Torx keys
HEX - LONG - MM - SPHERE HEAD Price 4 - 5 - 6 - 8 - 10
1,5 - 2 - 2,5 - 3 -
Price each
23.16
Price Order Code Set Contents Range each Order Code Size Across Flats each 2525515 1.5 - 10 mm 7.59
1326268 2, 2.5, 3, 4, 5, 6, 8, 10 mm 19.80
Order Code Part Number
80143023 83SH.JP9A
71
133068 133066
133079
187622 28377
133069
447961
187621
34573


































































































   87   88   89   90   91