Page 93 - Buck & Hickman Industrial Supplies 2016
P. 93

Hexagon Wrenches
Torx Wrenches
Torx Wrench Sets
Torx Ballend L-Keys with Sleeves
Unique and recognisable key set with features that allow more torque to be delivered, dramatically reducing rounding out in the screw heads and for more comfort in use. Made from round bar, key diameters are bigger than conventional keys. Machined on for precision fit. Plastic sleeves deliver more comfort. Torx Ball End enables access in awkward areas.
Torx Ballend L-Key Set
Set Contents Range: 967 PKL TORX 1 x TX 8x76 - 1 x TX 9x79 - 1 x TX 10x85 - 1 x TX 15x90 - 1 x TX 20x96 - 1 x TX 25x104 - 1 x TX 27x112 - 1 x TX 30x122 - 1 x TX 40x132
Torx Ballend L-Key Set with Sleeves
Set Contents Range: 967 SPKL TORX BO 1 x TX 8x76 - 1 x TX 9x79 - 1 x TX 10x85 - 1 x TX 15x90 - 1 x TX 20x96 - 1 x TX 25x104 - 1 x TX 27x112 - 1 x TX 30x122 - 1 x TX 40x132
Order Code Tip Size Torx (Protrude)
2527328 TX 8
2527329 TX 9
2527330 TX 10
2527331 TX 15
2527332 TX 20
2527333 TX 25
2527334 TX 27
2527335 TX 30
2527336 TX 40
2527337 TX 45
2527338 TX 50
2527339 TX 55
2527340 TX 60
Torx Wrench Sets
Torx Key Wrench Set - Extra Long
Supplied in a plastic holder.
Order Code Kit Contents
2525529 TX5, TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30,
TX40, TX50
2525530 TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50
Price Torx L-keys with BlackLaser surface treatment for Unique and recognisable key set with features that each outstanding surface protection and long service life. allow more torque to be delivered, dramatically
4.46 Torx Ball End enables access in awkward areas. reducing rounding out in the screw heads and for more Price comfort in use. Made from round bar, key diameters
4.46 Order Code each are bigger than conventional keys. Machined on for 4.56 2576477 20.48 precision fit. Plastic sleeves deliver more comfort. Torx
4.70 Ball End enables access in awkward areas.
Length
76 mm
79 mm
85 mm
90 mm
Price Order Code Set Contents Quantity each
2518090 9 24.30
6pc Torx Key Set
Set contains Torx sizes: 10, 15, 20, 25, 30, 40
Price Order Code Part Number each
1235987 89R.JP6 26.85
96 mm 5.48
104 mm 5.48
112 mm 5.90
122 mm 6.24
132 mm 7.02
143 mm 7.94
156 mm 9.28
171 mm 12.50
190 mm 13.12
Torx Holding Function L-Key Set
Set Contents Range: 967 L TORX HF 1 x TX 8x76 - 1 x TX 9x79 - 1 x TX 10x85 - 1 x TX 15x90 - 1 x TX 20x96 - 1 x TX 25x104 - 1 x TX 27x112 - 1 x TX 30x122 - 1 x TX 40x132
Torx L-keys with BlackLaser surface treatment for outstanding surface protection and long service life. In tight assembly or disassembly situations, for example in engine compartments, it is not possible to securely hold the screw with the hand on the screwdriver,
and the screw subsequently often gets lost. Lengthy searches or the loss of the screw (with the associated danger that could bring about) are the consequence. The TORX® HF tools developed by Wera are ideal because they feature an optimised geometry of the original TORX® profile. The wedging forces resulting
Price from the surface pressure between the drive tip and each the screw profile mean that the screw is securely held
29.01 on the tool.
Price Order Code each
21.11 2576476 19.62
75
26967
10545
10527
10533
447963
10547


































































































   91   92   93   94   95