Page 92 - Buck & Hickman Industrial Supplies 2016
P. 92

Hexagon Wrenches
Fold Up Hex Sets
Torx Wrenches
Torx keys
Torx Keys
Hex Key Fold Up Set
2/2.5/3/4/5/6/8mm keys. Retractable set of IRWIN® Hex keys housed in a high-resistance, poliamide and fiberglass handle. Ergonomic rubber grip for great comfort and ease of use. Keys are manufactured from black oxide chrome vanadium steel.
Price Order Code each
2015228 12.67
Fatmax locking hex key sets
Industry first lockable key set. Keys lock in at 90°, 135° and 180° for easy access and to prevent unwanted movement. Button lock release for quick and easy locking and unlocking. Long keys for better access, bi- material grip for added comfort whilst in use.
Price Order Code Item Description each
2015096 1.5mm to 8mm key sizes 10.19
2015097 T9 to T40 key sizes 10.19
Manufactured to SAE/AISI 8650, fully hardened alloy Torx L-keys with BlackLaser surface treatment for steel ensures a tough, ductile wrench with extra hard outstanding surface protection and long service life.
surface for longer life and retention of dimensional Price
accuracy. Complying with BS2470 1973, and BS4168 1983.
Order Code Tip Size Torx (Protrude) each
2527313 TX 6 3.39
Order Code Torx size
Price 2527314 each 2527315
TX 7 3.33
TX 8 3.33
102250 TX 8 1.50
2527316 TX 9 3.49
102251 TX 9
102252 TX 10
102253 TX 15
102254 TX 20
102255 TX 25
102256 TX 27
102257 TX 30
102258B TX 40
102259 TX 45
102260B TX 50
102261 TX 55
1.10 2527317 1.10 2527318 1.17 2527319 1.20 2527320 1.33 2527321 1.43 2527322 1.60 2527323 1.83 2527324 2.07 2527325 2.53 2527326 3.57 2527327
TX 10 3.69
TX 15 3.73
TX 20 3.99
TX 25 4.25
TX 27 4.35
TX 30 4.59
TX 40 5.25
TX 45 6.16
TX 50 6.74
TX 55 9.48
TX 60 11.67
Torx Keys Nickel Plated
Torx L-Keys with Holding Function
Manufactured to SAE/AISI 8650. Fully hardened alloy Torx L-keys with BlackLaser surface treatment for steel ensures a tough, ductile wrench with extra hard outstanding surface protection and long service life. In surface for longer life and retention of dimensional tight assembly or disassembly situations, for example accuracy. in engine compartments, it is not possible to securely
Price hold the screw with the hand on the screwdriver, Order Code Tip Size Torx (Protrude) each and the screw subsequently often gets lost. Lengthy
2525664 TX 8 1.87 searches or the loss of the screw (with the associated danger that could bring about) are the consequence.
2525665 TX 9 1.37 The TORX® HF tools developed by Wera are ideal 2525666 TX 10 1.37 because they feature an optimised geometry of the 2525667 TX 15 1.43 original TORX® profile. The wedging forces resulting
from the surface pressure between the drive tip and 2525668 TX 20 1.50 the screw profile mean that the screw is securely held
2525669 TX 25 1.63 on the tool.
Price Length each
76 mm 2.03
79 mm 2.11
85 mm 2.16
90 mm 2.25
96 mm 2.43
104 mm 2.51
112 mm 2.60
122 mm 2.75
132 mm 2.89
2525670 TX 27 1.80
Order Code Tip Size Torx (Protrude)
2525671 TX 30 2.00 2576467 TX 8 2525672 TX 40 2.27 2576468 TX 9 2525673 TX 45 2.53 2576469 TX 10 2525674 TX 50 3.10 2576470 TX 15 2525675 TX 55 4.33 2576471 TX 20
2576472 TX 25
2576473 TX 27
2576474 TX 30
2576475 TX 40
74
133091
8790
34574
133125
10525
10534


































































































   90   91   92   93   94