Page 901 - Buck & Hickman Industrial Supplies 2016
P. 901
Polishing Mops & Accessories
Polishing and Finishing Products
Roebuck Diamond Lapping Compound
Grinding & Lapping Compound
Scovax abrasive emulsion
An emulsion of abrasive and adhesive used for the dressing of felt bobs. Scovax dries rapidly, a single layer can be applied by brush and is ready for use in 30 minutes. Used for heavy stock removal without flaking. Heavy dressings require a number of layers to be applied.
Steel arbor
For use with 4in polishing mops and felt cones in portable power tools and chucks. Overall length 70mm (23⁄4in), shank length 38mm (11⁄2in), shank diameter 6mm (1/4in).
Price Order Code each
064028 24.63
Cratex Polishing Kits
Cratex Rubber-bonded Abrasives are used in a
widely diversified list of industries, on production and assembly lines and in finishing operations. They are excellent for cleaning and polishing metal surfaces, for breaking edges, smoothing away high spots, removing rust, heat marks, tarnish and stains.
Please talk to your local branch for kit contents.
Diamond Lapping Compound
Close graded diamond powder suspended in a viscous bonding ensures even distribution of diamond particles and ease of application. Colour coded and supplied in clearly graduated 5gm plastic syringes. Grade indicates the mean diamond particle size in microns and in brackets the diamond concentration - higher figure more diamonds per gram.
Order Code Net Weight Standard(s)
064042 10 kg 120
064044 10 kg 220
-Polishing Bars
Polishing Bars
Price each
159.95
159.95
Order Code Application Colour Standard(s)
Price each
12.51
12.51
16.12
16.36
12.89
12.89
16.36
268280 Green
3 (2)
6 (3)
8 (4)
1/4 (1)
1 (1)
14 (5)
268282
268284
268286
268274
268277
268286
General purposeYellow polish
General purposeRed lapping
Fast lapping
Grey
Blue
Brown
Order Code
2575082
2575083
2575084
2575085
Price Item Description each
Small Wheel & Mandrel Kit 44.14
Points & Mandrels Kit 56.80
Introductory Kit 61.11
Points Kit 71.54
Grinding & Lapping Compound
Roebuck Flexible Polisher
Polishing compositions
High quality compositions for rapid polishing and fine bright finishing operations
Lustre
A high quality Tripoli composition that combines fineness of finish with rapid working in the polishing
of all non-ferrous metals and plastics. After polishing, articles are easily cleaned prior to plating or lacquering. Hyfin
An excellent composition for the final polishing of stainless steel.
Steelcut
A fast cutting composition for a bright finish on steel and stainless steel as well as the initial abrasive finishing of non-ferrous metals.
Vonax
Primarily for polyester and nitro-cellulose lacquers, it is also a good general purpose composition for producing a high gloss on most plastics.
Carbrax
A high quality fast cutting composition containing iron free abrasives. It will polish steel and stainless steel as well as being suitable for the initial abrasive finishing of non-ferrous metals. It should be used with stapol mops and buffs.
CG composition
A high quality Tripoli composition that is very clean in use on all non-ferrous metals.
1487 composition
An excellent cut and colour composition especially on stainless steel. Can also be used on non-ferrous metals with stitched or calico mops.
Silicone carbide grease valve grinding compound
For fast cutting materials of low tensile strength, hardened steels, cast iron, brass, copper, aluminium, glass, porcelain, marble, and granite, where lapping is done by a rolling, sliding action.
Flexible Polisher
The polisher is impregnated throughout with sharp abrasive grain. It is recommended for cleaning and polishing on iron, steel, aluminium, plastics, ceramics, paintwork etc. For a finer result the polisher can be used with water, washing-up liquid, white spirit and paraffin. Used in industry by sheetmetal workers, stainless steel fabricators, metal finishers, moulders and metalware manufacturers. Each polishing block measures 80 x 50 x 20mm.
Mixed box contains 18 blocks, 3 x fine, 6 x medium, 6 x coarse, 3 x extra coarse.
Price Order Code Grit Size each
067995 Fine (Brown) 4.05
067996 Medium (Grey) 4.05
067997 Coarse (Blue) 4.05
067998 Extra-coarse (Wine) 4.05
067999 Mixed box of 18* 68.95
Order Code Net Weight
067751 500 g
067752 500 g
Standard(s)
Fine
Coarse
Price each
17.00
17.00
Order Code Type(s)
064029 Lustre
064030 Hyfin
064031 Steelcut
064032 Vonax
064046 Carbrax
064047 CG
064048 1487
Price Approx Net weight each
700 g 4.26
750 g 4.85
890 g 6.45
710 g 5.53
860 g 7.65
700 g 4.03
800 g 5.57
883
144140
542187
144159
144133
144147
143518
143517