Page 900 - Buck & Hickman Industrial Supplies 2016
P. 900
Polishing Mops & Accessories
Roebuck Polishing Kits
PC1001
The simple way to produce a mirror finish on brass, copper, aluminium and other soft metals in 2 easy stages. The kit includes; 2 polishing buffs: 1 x Hard buff 10-fold 100mm dia. - 1st Stage
1 x Soft buff 10-fold 100mm dia. - 2nd Stage 2 polishing compounds: 1 x Policraft Brown polishing bar for 1st Stage coarse work and material removal. 1 x Policraft Blue polishing bar for 2nd Stage high finish. 1 x Straight shank arbor 1/4in (6mm) dia. Suitable for use with power drills & flexible drive shafts.
Price Order Code each
7788452 17.07
PC1002
The simple way to produce a mirror finish on steel, iron, stainless steel and other hard metals in 3 easy stages. The kit includes; 3 polishing buffs: 1 x Sisal 2-section 100mm dia. - 1st Stage. 1 x Hard buff 10-fold 100mm dia. - 2nd Stage. 1 x Soft buff 10-fold 100mm dia. -
3rd Stage. 3 polishing compounds: 1 x Policraft Grey polishing bar for 1st Stage coarse work and material removal. 1 x Policraft Pink polishing bar for 2nd Stage buffing & cleaning work. 1 x Policraft Blue polishing bar for 3rd Stage high finish. 1 x Straight shank arbor 1/4in (6mm) dia. suitable for use with power drills & flexible drive shafts.
Roebuck Polishing Kits
Polishing and Finishing Products
PC1005
The simple way to produce a mirror finish on EPNS (electro plated nickel silver), chrome & plated finished in 2 easy stages. The kit includes ; 2 polishing buffs: 1 x Hard buff 10-fold 100mm dia. - 1st Stage. 1 x Soft buff 10-fold 100mm dia. - 2nd Stage. 1 polishing compound: 1 x Policraft White polishing bar for 1st & 2nd Stage work. 1 x Straight shank arbor 1/4in (6mm) dia. suitable for use with power drills & flexible drive shafts.
Price Order Code each
7788495 15.38
Polishing and Finishing Products
Sisal polishing mops
Close stitched. For first stage heavy duty mopping operations on steel and non-ferrous metals and for removing grinding marks from previous abrasive operations when processing stainless steel.
’B’ quality finishing mops
The best all round open mop finishing steel and pressed brassware, Nickel-silver, copper etc. and for finishing nickel and chrome deposits.
Order Code Size
064009 4 x1 ”
064010 6 x1 ”
064011 8 x1 ”
064012 8 x2 ”
064013 10 x 1-1/2 ”
064014 10 x 2 ”
’G’ quality finishing mops
Price each
13.17
19.35
32.99
65.52
83.96
95.52
Soft open mop for finishing silver, plastic and high class brassware. Also used for colouring of brass, copper and pewter after polishing.
Order Code Size
064016 6 x1 ”
064015 4 x1 ”
064017 8 x1 ”
064018 8 x2 ”
064020 10 x 2 ”
Polishing mop dresser
Double handle ideal for cleaning and truing mops.
Order Code
Price each
16.72
11.61
22.98
47.36
65.00
Price each
Price
each Order Code Size
23.48 064000 6 x 2 section 1 in
064001 8 x 3 section 1-1/2 in
064002 10 x 3 section 1-1/2 in
064027 19.99
Price each
10.91
23.45
31.09
Order Code
7788460
Roebuck Polishing Kits
PC1004
The simple way to produce a mirror finish on plastic
in 2 easy stages. The kit includes; 2 polishing buffs:1 x Hard buff 10-fold 100mm dia. - 1st Stage. 1 x Soft buff 10-fold 100mm dia. - 2nd Stage. 2 polishing compounds: 1 x Policraft Brown polishing bar for 1st Stage preparatory work 1 x Policraft Buff polishing bar for 2nd stage buffing and finishing work. 1 x Straight shank arbor 1/4in (6mm) dia. suitable for use with power drills & flexible drive shafts.
Price Order Code each
7788487 17.02
Felt cones
Made of best quality felt, turned true, round or conical in shape. For finishing profiled shapes and radii.
Stitched polishing mops
Order Code External Diameter
064021 13 mm
Conical
Order Code External Diameter
064023 13 mm
064024 25 mm
Straight shanked 1/8in
Order Code External Diameter
064025 6 mm
064026 13 mm
Price Length each
25 mm 6.81
Price Length each
25 mm 3.95
48 mm 8.65
Price Length each
13 mm 4.35
25 mm 5.43
Economic, general purpose mop, made from best quality cotton. Used for polishing non-ferrous materials.
Order Code Size
Price each
19.09
064005
8 X 2 section 1 in
882
144144
144143
144142
144124
144123
144145
144134
143516
144125
140852
140849
140850