Page 854 - Buck & Hickman Industrial Supplies 2016
P. 854
Balancers
Ingersoll-Rand Balancers
Light duty
All models feature rotary hook connection, self lubricating brushes, adjustable capacity and stroke limiting device and auxilliary safety suspension.
1/4in hose reel balancer
Order Code
Price 086105 each
Part Number
BHR-15
Weight Load (Min)
0.7 kg
Weight Load
(Max) Stroke
1.5 kg 1300 mm
Net Weight
1.5 kg
Price each
107.98
Order Code
086106
086107
086108
Part Number
BLD-1
BLD-2
BLD-3
Load Capacity (kg)
0.4 - 1.0
1.0 - 2.0
2.0 - 3.0
Stroke
1600 mm
1600 mm
1600 mm
Net Weight
0.6 kg
0.6 kg
0.7 kg
36.51
39.37
51.72
Desoutter Balancers
Medium duty
Spring suspension
Order Code
086109
086110
Part Number
BMDLN-4
BMDLN-6
Weight Load (Min)
2 kg
4 kg
Weight Load
(Max) Stroke
4 kg 2500 mm
6 kg 2500 mm
Net Weight
2.9 kg
3.2 kg
Price
each Order Code
140.00 080084
134.43 080087
080089
080091
Model Number
1DU
4DU
10D
22D
Weight Load (Min)
0 kg
1 kg
2 kg
6 kg
Weight Load (Max)
0.5 kg
2 kg
5 kg
10 kg
Stroke
230 mm
230 mm
369 mm
369 mm
Net Weight
0.6 kg
0.6 kg
2.7 kg
3.2 kg
Price each
55.73
63.00
172.00
211.43
Chicago Pneumatic Balancers
Standard Medium Duty Balancers
Rotary hook
Self lubrication bushes
Adjustable capacity and stroke limiting device up to 2m Auxiliary safety suspension
Tool balancers
Stainless steel cable. Aluminium housing.
Price Order Code Capacity
Stroke
1600 mm
1600 mm
1600 mm
2000 mm
Net Weight
0.6 kg
0.6 kg
0.7 kg
2.3 kg
Price each
43.08
45.93
47.82
Order Code
80023328
80171927
2578037
Part Number
BMDS-4
BMDS-6
BMDS-8
Load Capacity (kg)
2.0 - 4.0
4.0 - 6.0
6.0 - 8.0
Stroke
2000 mm
2000 mm
2000 mm
Net Weight
2 kg
2.3 kg
2.5 kg
each 2520593
96.82 2520594
115.38 2520595
132.20 2520596
0.4-1.0
1.0-2.0
2.0-3.0
4.0-6.0
124.87
836
PO-535398
131394 131403
131419 131509 131374