Page 856 - Buck & Hickman Industrial Supplies 2016
P. 856

Cutting & Grinding Discs
Roebuck Cutting & Grinding Discs
Roebuck Type 41 Cutting Discs for Stainless Steel
The Roebuck range of cutting discs deliver great performance at affordable prices. Roebuck Metal/INOX discs are ideal for steels, stainless steel and all metals.
Norton Neon Cutting & Grinding Discs
Norton Neon cutting-off and grinding wheels provide a complete, convenient offer for all metal work applications with a full range of sizes for angle grinders.
FEATURES:
• Suitable for steel
• Stainless steel • Cast iron
• Stone
Order Code
2526573
2526574
Size
115 x 1.0 x 22.2 mm
125 x 1.0 x 22.2 mm
Pack Size
25
25
Price each
14.50
15.56
Norton Neon Ultra Thin Inox Ciutting Discs Type 41
Order Code Item Description
2574442 100X1.0X16.00 ‘A 60 R-BF41
2574443 115X1.0X22.23 ‘A 60 R-BF41
2574444 115X1.6X22.23 ‘A 60 R-BF41
2574445 125X1.0X22.23 ‘A 60 R-BF41
2574446 125X1.6X22.23 ‘A 60 R-BF41
2574447 230X1.9X22.23 ‘A 36 R-BF41
Pack Size
25
25
25
25
25
25
Price each
13.01
13.01
15.58
16.33
17.85
34.79
Roebuck Type 41 Cutting Discs for Metals/INOX
This Roebuck reinforced cutting disc has been specially designed for stainless steel. Developed for speed of cut and fast stainless steel stock removal.
Will not contaminate stainless, and will produce a good finish.
Order Code Size
2526575 115 x 2.5 x 22.2 mm
2526576 125 x 2.5 x 22.2 mm
2526577 180 x 2.5 x 22.2 mm
2526578 230 x 2.5 x 22.2 mm
Pack Size
25
25
25
25
Price each
18.15
18.67
26.00
28.99
Norton Neon Inox DPC Cutting Discs Type 42
Order Code
2574452
2574453
2574454
2574455
2574456
Item Description
100X1.0X16.00 ‘A30S-BF42
115x3.2x22.23 ‘A30S-BF42
125x3.2x22.23 ‘A30S-BF42
180X3.2X22.23 ‘A24R-BF42
230X3.0X22.23 ‘A30S-BF42
Pack Size
25
25
25
25
25
Price each
16.46
16.61
17.40
26.54
34.79
Roebuck Type 27 Grinding Discs for Metals/INOX
Roebuck Metal/INOX grinding discs are ideal for steels, stainless steel and all metals.
Order Code
2526579
2526580
Size
115 x 6.4 x 22.2 mm
125 x 6.4 x 22.2 mm
Pack Size
10
10
Price each
13.30
13.65
Norton Neon Stone DPC Cutting Discs Type 42
Order Code Item Description
2574457 115X2.5X22.23 ‘C24R-BF42
2574458 125X2.5X22.23 ‘C24R-BF42
2574459 180X2.5X22.23 ‘C24R-BF42
2574460 230X2.5X22.23 ‘C24R-BF42
Pack Size
Price each
25 16.61
25 17.40
25 26.54
25 36.29
838
542256 542255
542254
542226
542225
542224
542227


































































































   854   855   856   857   858