Page 852 - Buck & Hickman Industrial Supplies 2016
P. 852

Compressors
ABAC Compressors
Blueline professional direct drive
Features include: Fully portable, Pre-wired single phase 230 volt (fitted 13amp plug). Pressure switch, Automatic stop - start control. Pressure regulator standard - Max 116psi. Air reciever built to Euro standard EC 87/404.
Order Code Model
2520770 O20P
80046084 L20
Redline
Volume of Air
8.1 CFM / 230 l/min
7.8 CFM / 240 l/min
Maximum Working Pressure (Bar)
8
8
Maximum Working Pressure (psi)
Motor
2 hp / 1.5 kW
2 hp / 1.5 kW
Tank Capacity
24 l
24 l
Voltage
230 V
230 V
Price each
168.57
174.29
116
116
Automotive compressors are designed to provide a reliable supply of compressed air for the automotive and light industrial user. Fitted with S1 rated motors, reliability is an inherrent part of this range of compressors.
Features include: Pre-wired single phase 230 volt (fitted 13amp plug), pre-wired three phase 400 volt, pressure switch, automatic stop - start control, air receiver built to Euro standard EC87/404 and 12 months warranty - full technical back up.
Order Code
090726
090721
Model
B2800B1/90 CM3
B2800B1/150 CM3
Volume of Air
12 CFM / 340 l/min
14 CFM / 400 l/min
Maximum Working Pressure (Bar)
9
9
Maximum Working Pressure (psi)
130
130
Motor
3 hp / 2.2
3 hp / 2.2
kW
kW
Tank Capacity
100 l
150 l
Voltage
230 V
230 V
Price each
547.86
478.57
Blueline professional belt driven
The ABAC range of industrial compressors are designed to provide a reliable supply of compressed air for industrial users. Fitted with heavy duty motors and slow speed industrial pumps, reliability is a key benefit of this range of compressor.
Features include: Heavy duty industrial compressor pump, S1 rated HD TEFC electric motor. Pre-wired pressure switch. Automatic stop start control. Star delta starter (10hp model). Air receiver built to Euro standard EC 87/404.
Order Code
2577891
2577892
2577893
2577894
090722
090713
2520773
090716
090717
090718
Model
A29B 50 CM3
A29B 90 CM3
A39B 90 CM3
A39B 150 FM3
A39B 150 FT3
A39B 200 FM3
A39B 200 FT3
B5000B 200
B6000B 270
B7000B 270
Volume of Air
11.2 CFM / 317 l/min
11.2 CFM / 317 l/min
13.8 CFM / 393 l/min
13.8 CFM / 393 l/min
13.8 CFM / 393 l/min
13.8 CFM / 393 l/min
13.8 CFM / 393 l/min
22.9 CFM / 653 l/min
28.9 CFM / 827 l/min
42.4 CFM / 1210 l/min
Maximum Working Pressure (Bar)
10
10
10
10
10
10
10
10
11
11
Maximum Working Pressure (psi)
145
145
145
145
145
145
145
145
160
160
Motor
3 hp / 2.2 kW
3 hp / 2.2 kW
3 hp / 2.2 kW
3 hp / 2.2 kW
3 hp / 2.2 kW
3 hp / 2.2 kW
3 hp / 2.2 kW
5.5 hp / 4 kW
Tank Capacity
50 l
90 l
90 l
150 l
150 l
200 l
200 l
200 l
270 l
270 l
Price Voltage each
7.5 hp / 5.5 kW
10 hp / 7.5 kW
230 V
230 V
230 V
230 V
400 V
230 V
400 V
400 V
400 V
400 V
467.86
482.14
510.00
555.00
520.00
596.05
604.29
909.29
1042.86
1525.71
834
131342 131541
131311


































































































   850   851   852   853   854