Page 853 - Buck & Hickman Industrial Supplies 2016
P. 853
Compressors
24L 230V 1.1kW Oil-Free Air Compressor and 5Pc Accessory Kit
1.1KW (1.5HP) Compressor with thermal motor protection overload, on/off pressure switch, pressure regulator and pressure gauge, 24L receiver, wheels and transport handle.
Oil Free for longer maintenance free life
Air displacement - 6cfm (169L/min), Free air delivered (FAD) 3.6cfm (98L/min), Maximum pressure - 116psi (8bar), Input current - 13A, Motor Speed -2850 rpm, Dimensions - 580 x 255 x 580mm, Weight - 23kg
Air accessory Kit containing, spray gun, paraffin/washing gun, blow gun, tyre inflator with gauge, 0-220psi (0-15bar), recoil air hose, all with 1/4” threaded connectors
Price Order Code Part Number each
2577376 34284 160.00
50L 230V 1.5kW Air Compressor and 5Pc Accessory Kit
1.5KW (2HP) Compressor with thermal motor protection overload, on/off pressure switch, pressure regulator and pressure gauge, 50L receiver, wheels and transport handle, Cable and approved plug
Oil Free for longer maintenance free life
Air displacement - 7.3cfm (206L/min) Free air delivered (FAD) 4cfm (113L/min), Maximum pressure - 116psi (8bar), Input current - 13A, Motor Speed -2850 rpm, Dimensions - 770 x 330 x 740mm, Weight - 33kg
Air accessory Kit containing, spray gun, paraffin/washing gun, blow gun, tyre inflator with gauge, 0-220psi (0-15bar), recoil air hose, all with 1/4” threaded connectors
SIP Compressors
Order Code Part Number
2577377 34286
Airmate OL197/10RC ProTECH Compressors
• 1.5 HP motor
• 10 litre air receiver
• 8 cfm (226.5 litres/minutes) piston displacement
• 4 cfm (113 litres/minutes) maximum free air delivery (FAD) • 145 psi (10 bar) maximum pressure
• Ideal for nailers/ staplers
• Oilfree operation
• Extra large gauges and snap -to adjustments knobs
• 2 year warranty
• Weight 11 kgs
• Packed dimensions (HxWxL) 315 x 475 x 535 mm
Price each
199.00
Price each
266.65
280.69
Order Code
45011688
45011689
Part Number
06254
06256
Voltage
230 V
110 V
Current
13 A
16 A
Forty MkII TN3/150-SRB Compressor with 7 Piece Air Kit
• 7 piece kit includes - spray gun, duster gun, tyre inflator, hose and a selection of fittings
• 230v (13 amp) supply
• 3HP motor
• 150 litre air receiver
• 13 cfm (368 litres/minute) piston displacement
• Maximum free air delivery (FAD) 8.5 cfm (240 litres/minute)
• Maximum pressure 145 psi (10 bar)
• Automatic start/stop control
• Twin threaded outlets
• Gauge and drain valve
• Wheel mounted
• 2 year warranty
• Weight - 85 Kgs
• Packed dimensions (HXWXL) - 990 x 1300 x 430 mm
Price Order Code Part Number each
45011681 04292 582.42
Forty MkII TN3/200-SRB Compressor with Air Impact Wrench & Air Kit
• kit includes - 1/2”Air Impact Wrench and 4 sockets, tyre inflator gun, air hose, all complete with quick couplers
• 230v (13 amp) supply
• 3HP motor
• 200 litre air receiver
• 13 cfm (368 litres/minute) piston displacement
• Maximum free air delivery (FAD) 8.5 cfm (240 litres/minute)
• Maximum pressure 145 psi (10 bar)
• Automatic start/stop control
• Twin threaded outlets
• Gauge and drain valve
• Wheel mounted
• 2 year warranty
• Weight - 96 Kgs
• Packed dimensions (HXWXL) - 1090 x 1500 x 430 mm
Price Order Code Part Number each
45011682 04294. 673.66
Draper Compressors
835
131387 131518
528419
131308
528417