Page 84 - Buck & Hickman Industrial Supplies 2016
P. 84
Screwdrivers | Hexagon Wrenches
Specialist Bit Sets
Kraftform Kompakt Stainless Steel 17pc Set
A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing
rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers
both power and hand screwdriving capabilities. In high quality Velcro® fastening belt loop pouch, carrying this tool is easy. 16 screwdrivers.
Hexagon Wrenches
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy. Complying with BS2470 1973, and BS4168 1983.
Application shoulder screw data indicates shoulder diameter and, in brackets, actual thread size.
Specification Metric
138492
520029
Shoulder screws
6mm (M5) 8mm (M6) 10mm (M8) 12mm (M10)
16mm (M12) 20mm (M16) 24mm (M20)
520030
30pc Stainless Steel Bit Set PH/PZ/Torx/Hex
Hex size AF(mm)
1.5 2 2.5 3
4 5 6
8 10 12 14 17 19 22 24 27 32
Imperial
Set Cap screws screws
M3 M1,6,M2 M4 M2,5
M5 M3
M6 M4
M8 M5 M10 M6 M12 M8
M16 M10 M20 M12 M24 M14
M16,M18 M20 M24,M27 M30,M33
M36 M42
Stainless Steel 1/4” hexagonal screwdriver Bit Check
for use on stainless steel screws. The use of stainless
tools prevents the cross contamination of stainless
screw slots, preventing rust from a galvanic process.
The Torsion zone on the bits absorb the peak loads
and prolongs the life of the bit whilst also protecting the 7 screw head The holder combined with Wera stainless
bits prevents cross contamination of stainless screw
slots leading to rust from a galvanic process.
Order Code Set Contents Quantity
2518100 17
Price Set
each Contents Price
56.00 Order Code Quantity
2527276 30
Set Contents Range
3888/4/1 K 1 x 1/4 in x50 - 3840/1 TS 1 x 2.5x25 - 1 x 3.0x25 - 1 x 4.0x25 - 1 x 5.0x25 - 1 x 5.5x25 - 3851/1 TS PH 1 x PH 1x25 - 3 x PH 2x25 - 1 x PH 3x25 - 3855/1 TS PZ 2 x PZ 1x25 - 3 x PZ 2x25 - 1 x PZ 3x25 - 3867/1 TS TORX« 2 x TX 10x25 - 2 x TX 15x25 - 3 x TX 20x25 - 3 x
each
76.18
BSW application also applies to the same size BSF, UNC and UNF unless stated otherwise.
Hex size Set Cap AF(in) screws screws
0.035
0.050 6BA, 4UNC
1/16 4BA, 8BA 6UNC,
1/8BSW
5/64 3BA, 6BA, 8UNC, 4UNC
5/32BSW
3/32 2BA, 4BA,
10UNC, 5UNC, 3/16BSW 6UNC,
1/8BSW
1/8 OBA, 3BA, 1/4BSW 8UNC
5/32 5/16BSW 2BA,
10UNC, (1/4BSW)
3/16BSW
3/16 3/8BSW 0BA,
1/4BSW (5w/16BSW)
10pc Stainless Steel Bit Set PZ/Torx
Set Contents Range: 3888/4/1 K 1 x 1/4x50;3851/1
TS PH 1 x PH 2x25;3855/1 TS PZ 1 x PZ 1x25; 2 x PZ 2x25;3867/1 TS TORX« 1 x TX 10x25; 1 x TX 15x25; 1 x TX 20x25; 1 x TX 25x25; 1 x TX 30x25
Stainless Steel 1/4” hexagonal screwdriver Bit Check for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone on the bits absorb the peak loads and prolongs the life of the bit whilst also protecting the screw head The holder combined with Wera stainless bits prevents cross contamination of stainless screw slots leading to rust from a galvanic process.
Price Order Code Set Contents Quantity each
2518095 10 37.96
Stainless Steel Tool Kit
Shoulder screws
1/4in (3/16BSW)
Stainless Toolkit containing Stainless screwdrivers, Stainless Bit Check and Stainless Hex Key set. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Price Order Code each
2518108 94.20
5/16in
3/8in
7/32 7/16BSW 5/16BSW 1/4 1/2BSW
1/2in (3/8BSW) 5/8in
5/16 5/8BSW 3/8BSW,
7/16BSW (1/2BSW)
3/8
1/2 9/16
5/8 3/4
3/4BSW 1/2BSW
5/8BSW
3/4BSW 7/8BSW
1BSW 1-1/4BSW
3/4in (5/8BSW)
66
10942 10876
10943 10941