Page 83 - Buck & Hickman Industrial Supplies 2016
P. 83

Screwdrivers
Specialist Bit Sets
Long Stainless Steel Screwdriver Bit Torx BO Security
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Long Stainless Steel Screwdriver Bit Hex
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Stainless Steel Nutsetter Set
Set Contents Range: 3869/4 1 x 5.0x50.0 - 1 x 5.5x50.0 - 1 x 7.0x50.0 - 1 x 8.0x50.0 - 1 x 10.0x50.0 - 1 x 13.0x50.0 - 1 x 1/4 in x50.0 - 1 x 3/8 in x50.0
Stainless Steel Nutsetter for use on Stainless Steel fasteners. The use of stainless tools prevents the cross contamination and rust from a galvanic process.
Order Code Tip Size Torx (Protrude)
2576629 TX 10
2576630 TX 15
2573587 TX 20
2576631 TX 25
2576632 TX 30
Price Length each
89 mm 4.98
89 mm 4.98
89 mm 4.98
89 mm 4.98
89 mm 4.98
Order Code
2576617
2576618
2576619
2576620
Hex Size
3 mm
4 mm
5 mm
6 mm
Price Length each
89 mm 3.82
89 mm 3.82
89 mm 3.82
89 mm 3.82
Order Code Set Contents Quantity
2527275 8
Price each
75.20
Stainless Steel Bit TStar/SPAX Torx with Safety Pin
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
Stainless Steel Nutsetter
Stainless Steel Bit Holder
Stainless Steel Nutsetter for use on Stainless Steel fasteners. The use of stainless tools prevents the cross contamination and rust from a galvanic process.
The holder combined with Wera stainless bits prevents cross contamination of stainless screw slots leading to rust from a galvanic process.
Price Order Code Length each
Order Code
2573542
2573543
80102269
80102270
80102271
80102272
2573548
2573549
2573550
2573551
Size
5 mm
5.5 mm
7 mm
8 mm
10 mm
13 mm
1/4 in
5/16 in
3/8 in
1/2 in
Price Overall Length each
50 mm 7.61
50 mm 7.61
50 mm 10.74
50 mm 11.86
50 mm 13.56
50 mm 16.38
50 mm 7.61
50 mm 8.41
50 mm 9.61
50 mm 11.60
2517690 50 mm
13.66
Order Code Tip Size Torx (Protrude)
2576626 TX 10
2576627 TX 15
2573583 TX 20
2573584 TX 25
2576628 TX 30
2573585 TX 40
Price Length each
25 mm 3.17
25 mm 3.17
25 mm 3.17
25 mm 3.17
25 mm 3.17
25 mm 3.17
Stainless Steel Screwdriver Bit Hex
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
Order Code Hex Size
2517709 1.5 mm
2517710 2 mm
2517711 2.5 mm
2517712 3 mm
2517713 4 mm
2517714 5 mm
2576616 5.5 mm
2517715 6 mm
Price Length each
25 mm 3.94
25 mm 3.94
25 mm 3.94
25 mm 3.94
25 mm 3.94
25 mm 3.94
25 mm 2.78
25 mm 3.94
Bit Holding Screwdriver Handle
Suitable for 1/4” hexagonal insert bits, DIN 3126-C
6.3 and E 6.3 (ISO 1173) and Wera series 1 & 4. 1/4” Rapidaptor rapid in, rapid release, rapid spin chuck and single hand technology. Kraftform Plus non-roll handle.
Price Order Code Size Length each
2576614 1/4 in 119 mm 12.87
65
10906 10930
10931
10933
10912
10877 10939
10936


































































































   81   82   83   84   85