Page 86 - Buck & Hickman Industrial Supplies 2016
P. 86

Hexagon Wrenches
Long Arm Wrenches Hexagon Wrench Sets
Long Arm Wrenches Black Phosphate Finish
Manufactured to SAE/AISI 8650, fully hardened alloy
steel ensures a tough, ductile wrench with extra hard Set No 10 - imperial surface for longer life and retention of dimensional
accuracy. Complying with BS2470 1973, and BS4168 Order Code Size Across Flats 1983.
Short arm
Price Supplied in a plastic index case.
each
Price Order Code Size Across Flats each
105853B 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 8.84
105852B 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 10.16 1/4, 5/16, 3/8 inch
Order Code Hex Size
Price 102293 each
1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 6.80 7/32, 1/4, 5/16, 3/8 inch
102160 1/16 in 0.13
102161 5/64 in 0.13
102162 3/32 in 0.13
102163 1/8 in 0.17
102164 5/32 in 0.30
102165 3/16 in 0.50
102166 7/32 in 0.87
102167B 1/4 in 0.87
102168 5/16 in 1.63
102169 3/8 in 2.83
102170 1/2 in 5.57
102171 9/16 in 7.27
102172 5/8 in
102345 3/4 in
Hexagon Wrench Sets
10.27 Hex Key wrench 1/16” -3/8” 9 piece Set Phos-
16.77 phate Black Finish
Price Metric 9pc hex key set Order Code each In plastic key holder.
2525510 5.93
Price Order Code Size Across Flats each
102395 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 6.40
Short arm Set No 7T - metric
Short arm - metric 8 piece set
Supplied in PVC wallets with individual wrench pockets. Supplied in a plastic index case.
Short Arm Hex Key Set No 9 - Metric
Manufactured to ISO 2936.
Price Order Code Kit Contents each
2525523 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 5.90
Order Code Size Across Flats
102290 1.5, 2, 2.5, 3, 4, 5, 6 mm
Price Price each Order Code Size Across Flats each
2.17 1326232 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 6.83
Short arm Set No 9 - metric
Short arm - imperial 8 piece
9 Piece Metric Hexagon Key Set Nickel Plated
Manufactured to ISO 2936.
Price Order Code Set Contents Range each
2525636 1.5 - 10 mm 6.20
Supplied in PVC wallets with individual wrench pockets. Supplied in a plastic index case with clear top.
Price Price Order Code Size Across Flats each Order Code Size Across Flats each
102292 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 6.40 1326233 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 8.68 5/16, 3/8 inch
68
133096
133095
133108
133107
133105
187616
133097
35266
26684
133098
133102


































































































   84   85   86   87   88