Page 82 - Buck & Hickman Industrial Supplies 2016
P. 82
Screwdrivers
Specialist Bit Sets
30pc Impaktor Bit Check
30pc Impaktor Bit-Check of 25mm/1/4” TriTorsion Diamond anti cam-out screwdriver bits plus TriTorsion RingMagnet holder. Stored in a slim & compact
easy open case for tool security & easy bit selection. Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Stainless Steel Screwdriver Bit Pozidriv
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
Long Stainless Steel Screwdriver Bit Phillips
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Order Code Tip Size PZ
2517697 1
2517698 2
2517699 3
Price Length each
Order Code Tip Size PH
2576621 1
2576622 2
2576623 3
Price Length each
89 mm 4.53
89 mm 4.53
89 mm 4.53
Price each
75.24
25 mm
25 mm
3.08
3.08
Order Code Set Contents Range
2517900 840/1 IMP DC 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25 - 840/1 Z Hex- Plus 1 x 3.0x25 - 851/1 IMP DC 3 x
PH 2x25 - 2 x PH 3x25 - 851/1 TZ PH 2 x PH 1x25 - 855/1 IMP DC 3 x PZ 2x25 - 2 x PZ 3x25 - 855/1 TH PZ 2 x PZ 1x25 - 867/1 IMP DC 3
x TX 25x25 - 2 x TX 30x25 - 2 x TX 40x25 - 8
25 mm 3.08
Long Stainless Steel Screwdriver Bit Pozidriv
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Stainless Steel Screwdriver Bit Torx
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
Stainless Steel Screwdriver Bit Slotted
Order Code Tip Size PZ
Length
89 mm
89 mm
89 mm
Price each
3.49
3.49
3.49
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
2576624
2573586
2576625
1
2
3
Order Code Tip Size Torx (Protrude)
2517700 TX 8
2517701 TX 9
2517702 TX 10
2517703 TX 15
2517704 TX 20
2517705 TX 25
2517706 TX 27
2517707 TX 30
2517708 TX 40
Price Length each
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
25 mm 3.99
Tip Width
Price Length each
25 mm 3.48
25 mm 3.48
25 mm 3.48
Order Code Thickness
2517691 0.8 mm
2517692 1 mm
2517693 1.2 mm
of Tip
5.5 mm
5.5 mm
6.5 mm
Stainless Steel Screwdriver Bit Phillips
Long Stainless Steel Screwdriver Bit Slotted
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process.
Stainless Steel 1/4” hexagonal screwdriver bit for use on stainless steel screws. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. The Torsion zone absorbs the peak loads and prolongs the life of the bit whilst also protecting the screw head.
Tip Width Order Code Thickness of Tip
2576615 1 mm 5.5 mm
Price Length each
89 mm 4.07
Order Code Tip Size PH
2517694 1
2517695 2
2517696 3
Price Length each
25 mm 3.08
25 mm 3.08
25 mm 3.08
64
10899 10897
11025
10913
10924
10923
10929
10915