Page 830 - Buck & Hickman Industrial Supplies 2016
P. 830
Pistol Drills
Pistol Drills
Supplier
Model number
Chuck capacity (mm)
No load speed (rpm)
Max torque (Nm)
Weight (kg)
Order code
Roebuck Ingersoll-Rand Chicago Pneumatic
RB3362 RB3364 7804XP CP785H CP789R-26 CP7300 CP785QC CP789R-42 CP1064
10 13 6.5 13 10 6 10 10 10
2000
1.15
7746665
800
1.4
7746666
1600
3
0.8
2578050
CP785H
500 2600
15.4 4.2
1.36 1.13
2520570 2520571
2800 2400
3.3 4.2
0.61 1
2007999 080648
CP785QC
4200 2500
2.5 1.8
1.13 0.7
2520572 2008003
PO-533964
3/8” Drill
Compact, versatile and durable
Compact tool with forward/reverse switch on handle Equipped with RÖHM®-quick chuck up to 10 mm (3/8”).
1/2” (13 mm) pistol drill. Powerful energy efficient motor resist stalls. Triple idler planetary gearing. Side handle for comfort and control. Smooth operation and extended tool life. Operator comfort and safety.
3/8” (10 mm) pistol drill. Keyless chuck. Powerful energy efficient motor resists stalls. Triple idler planetary gearing. Ergonomic handle. Handle
exhaust. Smooth operation and extended tool life. Productivity with fast bit changing. Great for all types of maintenance, general auto and truck work along with body shop work. 1/4 NPTF air inlet.
Price Order Code each
080648 103.39
CP789R-42
3/8” (10 mm) reversible pistol drill. Powerful with 0.5 hp (370 W) motor. Teasing throttle and high-speed precision drilling at 4200 rpm. Industrial quality
Jacobs chuck. Needle bearing gearing and oil free operation. Ergonomic grip. Maximize operator comfort. Productivity coupled with extreme durability. Great tool for small hole drilling and aluminium work. 1⁄4 NPTF air inlet.
Price Suitable tool for various applications of large drilling. Order Code each 1/4 NPTF air inlet.
7746665 51.00
1/2” Drill
Price Order Code each
2520570 151.98
CP789R-26
Reversible for versatile use
Reversible 13 mm (1/2”) drill 3/8” (10 mm) reversible pistol drill. Powerful with 0.5 Double 3-planet-gear hp (370 W) motor. Teasing throttle and high-speed Double front bearing for tough applications precision drilling at 2600 rpm. Industrial quality
With precise RÖHM® - quick key-less chuck Jacobs chuck. Needle bearing gearing and oil free Detachable side handle operation. Ergonomic grip. Maximize operator comfort.
Productivity coupled with extreme durability. Great tool
Price for screw driving, honing and heavy drilling. 1/4 NPTF Order Code each air inlet.
7746666 70.48
7804XP
Price Price Order Code each
Order Code each
2520571 193.45
2520572 193.45
CP1064
Compact mini non reverse mode pistol grip drill. Features include a progressive throttle trigger for very slow start up and control throughout the drilling application ergonomic grip for operator comfort and adjustable rear exhuast. 1/4in NPTF air inlet.
Price Order Code each
2008003 282.86
5-vane motor CP7300
One-hand forward/reverse switch
Feather-touch trigger
Through handle exhaust Compact mini non reverse mode pistol grip drill. Composite housing
Features include a progressive throttle trigger for very slow start up and control throughout the drilling application, ergonomic grip for operator comfort and adjustable rear exhaust. 1/4in NPTF air inlet.
Price Price Part Number each Order Code each 2578050 7804XP 122.77 2007999 88.95
Stall torque of 3Nm 0.17 hp
1,600 rpm free speed 1/4” inlet
Order Code
812
PO-535370
534008
534007
131393
131549
131469
131429
131405
131422