Page 828 - Buck & Hickman Industrial Supplies 2016
P. 828
Die Grinders
Straight Die Grinders
Supplier Model number
No load speed (rpm)
Weight (kg) Order code
Chicago Pneumatic
CP9110Q-B CP9112Q-B
25000
0.7 2007991
22000
1.3 2007994
PO-535339
CP9110Q-B
Compact in-line extended die grinder ideal for use in confined access applications. Efficient and powerful 0.26hp/190w motor, low noise level @ 80dBA. Features include compact and ergonomic grip, rear exhaust
and easy access speed regulator. Supplied with 1/4in and 6mm collets. Overall length 256mm, 1/4in NPTF air inlet.
Price Order Code each
2007991 67.10
CP9112Q-B
Heavy duty extended die grinder ideal for general high speed polishing and grinding. Efficient and powerful 0.42hp/310w motor, low noise level @ 80dBA. Features include variable top speed regulator, rear exhaust and composite overmold grip. Supplied with 1/4in and 6mm collets. Overall length 330mm, 1/4in NPTF air inlet.
Price Order Code each
2007994 169.74
Straight Die Grinders
Supplier Model number No load speed (rpm)
Weight (kg)
Order code
DG600G2-EU
DG600G2-EU 6000
0.12
086076
LA429-EU
22000
1.3
080612
Ingersoll-Rand
330SC4A
30000
0.37
080390
307B 308B
28000
28000
0.33 0.46
2520526
2520524
PO-533962
330SC4A
308B
Pencil grinder for intricate detail work such as mould finishing, deburring, cleaning and polishing. Trim, comfortable design enables excellent control. Supplied with 3mm collet insert and exhaust overhose. 1/8in NPTF air inlet.
Die grinder. Powerful 0.3HP motor delivers strength
for a wide range of applications. Composite grip over rugged aluminium housing insulates the operator from temperature effects. Compact, contoured shape fits naturally in the operator’s hand. Optional piped away exhaust. Supplied with 6mm collet. 1/4in NPTF air inlet.
Lightweight, durable and maneuverable, the 308B offers powerful performance and comfort.
A general purpose tool designed for porting, light weld grinding and breaking sharp edges.
- Powerful motor delivers 0.25 kW (0.33 HP). - 25 000 rpm free speed.
- All bearing construction ensures longer life,
impressive balance and reduced vibration.
- Ergonomic composite housing is lightweight, protects from cold air and offers great operator
comfort.
- Integral trigger safety lock prevents accidental tool
start.
- Rear exhaust directs air away from the operator. - Optional piped-away exhaust system can further
reduce noise level and directs air away from the operator.
- Tool delivered with two collets, 1/4” and 6 mm.
Price Order Code each
2520524 89.45
Order Code
086076
Price each
457.75
Order Code
Price each
LA429-EU straight die grinder kit
080390 250.00
307B
A durable yet economical choice offering longer life and higher free speed. A general purpose tool designed for porting, light weld grinding and breaking sharp edges.
- Powerful motor delivers 0.19 kW (0.25 HP).
- 28 000 rpm free speed.
- All bearing construction ensures longer life, impressive balance and reduced vibration.
- Durable aluminum housing withstands tough operating conditions.
- The low weight of this tool will reduce operator fatigue.
- Integral trigger safety lock prevents accidental tool start.
- Front exhaust helps keep work surface clean.
- Tool delivered with two collets, 1/4” and 6 mm.
Price Order Code each
2520526 51.74
Die grinder kit containing general purpose die grinder plus 10 different shank mounted stones for flexibilty to meet different die grinding applications. standard accessories: 5 x 6mm (1/4in) and 5 x 3mm (1/8in) shank-mounted stones, 3mm (1/8in) collet reducer, 6mm (1/4in) inlet adapter and double end spanners.
Price Order Code each
080612
79.80
810
7964
131487
131347 131329 131517
PO-556123 131438