Page 829 - Buck & Hickman Industrial Supplies 2016
P. 829

Die Grinders
Angle & Pistol Die Grinders
Supplier
Model number
No load speed (rpm)
Weight (kg)
Order code
Roebuck
RB3320
15000
0.55
7746667
CP9108Q-B
22000
0.5
2007993
Chicago Pneumatic
CP875
22500
0.45
2007995
CP9106Q-B
22000
0.7
2007990
PO-533961
CP9108Q-B
Compact 120° angle head die grinder ideal for confined access applications. Efficient and powerful 0.28hp/210w motor, low noise level @ 80dBA. Features include compact and ergonomic grip, rear exhaust and easy access speed regulator. Supplied with 1/4in and 6mm collets. 1/4in NPTF air inlet.
Price Order Code each
2007993 68.14
CP875
Compact, lightweight design mini 90° angle head die grinder. Suitable for high speed blending, smoothing, porting and deburring. Built in air regulator. Supplied with 1/4in and 6mm collets. 1/4in NPTF air inlet.
Price Order Code each
2007995 68.97
302B
Lightweight, durable and maneuverable, the 302B offers powerful performance and comfort. A general purpose tool designed for porting, light weld grinding and breaking sharp edges.
- Powerful motor delivers 0.25 kW (0.33 HP). - 20 000 rpm free speed.
- All bearing construction ensures longer life, impressive balance and reduced vibration.
- Built-in grease fitting optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set.
- Ergonomic composite housing is lightweight, protects from cold air and offers great operator comfort.
- Integral trigger safety lock prevents accidental tool start.
- Rear exhaust directs air away from the operator. - Optional piped-away exhaust system can further reduce noise level and directs air away from the operator.
- Tool delivered with two collets, 1/4” and 6 mm.
Price Order Code each
2520525 134.17
CP9106Q-B
Mini Angle Grinder
Comfortable, compact and versatile tool For many 6 mm small grinding applications Ergonomically optimised mini angle grinder 105° angled head
Very handy shape, with good control Especially during two handed operation Cold-insulated handle
Rear exhaust
3 mm collet as extra accessory available
Compact 90° design die grinder ideal for use in confined access applications. Efficient and powerful 0.28hp/210w motor, low noise level @ 80dBA. Features include ergonomic grip, rear exhaust and easy access speed regulator. Supplied with 1/4in and 6mm collets. 1/4in NPTF air inlet.
Price Order Code each
2007990 75.97
Order Code
7746667
Supplier Model number
No load speed (rpm) Weight (kg)
Price each
50.05
Ingersoll Rand
302B 20000
0.58
5102MAX 20000
0.64 PO-533963
5102MAX
For the ultimate performance and versatility in a lightweight package with superior
maneuverability, the 5102MAX is the perfect choice. Use this powerful grinder in various applications including porting, weld breaking, deburring, polishing or grinding.
- Powerful motor delivers 0.30 kW (0.40 HP). - 20 000 rpm free speed.
- All bearing construction ensures longer life,
impressive balance and reduced vibration.
- Built-in grease fitting optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set.
- Lube-free design eliminates oil contamination of the workpiece and the shop area.
- Ergonomic composite housing is lightweight, protects from cold air and offers great operator comfort.
- Spindle lock allows fast attachement changes using only one hand.
- Integral trigger safety lock prevents accidental tool start.
- Rear exhaust directs air away from the operator.
- Piped-away exhaust system further reduces noise level and directs air away from the operator.
- Tool delivered with two collets, 1/4” and 6 mm.
Price Order Code each
2520527 155.07
811
534009
PO-535361 131458
131474
131351
131473


































































































   827   828   829   830   831