Page 832 - Buck & Hickman Industrial Supplies 2016
P. 832
Pistol Drills
Pistol Drills
Supplier
Ingersoll Rand Chicago Pneumatic
Model number 7802A 7802AKC 7802RA 7802RAKC 7803A 7803AKC 7803RA 7803RAKC CP1117P26 CP1117P09
Chuck capacity (mm) 10 10 10 10 13 13 13 13 10 13
No load speed (rpm)
Weight (kg)
Order code
2000
1.31
1136813
2000
1.35
2520505
2000 2000
1.3 1.36
80015285 2520507
7802RAKC drill
500 500
1.63 1.63
2520509 2520510
500 500 2600 900
1.64 1.64 0.99 0.99
2520511 2520512 2577880
7803RAKC drill
2577881
PO-535390
7802A
2000rpm free speed.
Variable speed lever; Professional keyless chuck;
500rpm free speed.
Variable speed lever; Professional keyless chuck; Reversible.
0.37 KW (0.50 HP) motor.
Price Order Code each
2520512 139.38
CP1117P26
3/8” (10 mm) industrial pistol drill with Jacobs industrial Price keyed chuck
This powerful and high quality drill is ideal for all general Reversible.
purpose drilling, honing, reaming and hole-sawing. 0.37 KW (0.50 HP) motor.
- Powerful motor delivers 0,37 kW (0,50 HP). Price - 2 000 rpm free speed. Order Code each
- Planetary gear reduction balances the load on bearings and gears for increased tool life.
- Professional steel chuck provides secure bit gripping. - Variable-speed trigger allows easy starts.
- Through-handle exhaust directs air away from the operator.
Price Order Code each
1136813 113.12
2520507 118.38
7803A drill
500rpm free speed.
Standard chuck; Variable speed lever. 0.37 KW (0.50 HP) motor.
Order Code each
2520509 169.23
7803AKC drill
500rpm free speed.
Variable speed lever; Professional keyless chuck. 0.37 KW (0.50 HP) motor.
Price Order Code each
2520510 179.08
7803RA drill
500rpm free speed.
Standard chuck; Variable speed lever; Reversible. 0.37 KW (0.50 HP) motor.
7802AKC drill
2000rpm free speed.
Variable speed lever; Professional keyless chuck. 0.37 KW (0.50 HP) motor.
The best power to weight ratio with 1 hp (750 W) motor Durable gearbox reduces maintenance cost and downtime
Improves your productivity thanks to high power & speed
Operator comfort due to exclusive ergonomic features Drills for Industrial production: designed for intensive duty and high durability
Price Order Code each
2577880 277.40
CP1117P09
1/2” (13 mm) industrial pistol drill with Jacobs industrial keyed chuck
The best power to weight ratio with 1 hp (750 W) motor Durable gearbox reduce maintenance cost and downtime
Improve your productivity thanks to high power Operator comfort thanks to exclusive ergonomic features
Drills for Industrial Maintenance & Production designed for intensive duty and high durability
Price Price Order Code each
each 2577881 288.54 2520511 171.88
Price Order Code each
2520505 112.62
7802RA drill
2000rpm free speed.
Standard chuck; Variable speed lever; Reversible. 0.37 KW (0.50 HP) motor.
Price Order Code each
80015285 119.26
Order Code
814
8120
8119
131369
8112
8110
8106 8123
528392
528393 8117