Page 818 - Buck & Hickman Industrial Supplies 2016
P. 818
1/2In Impact Wrenches
1/2in Impact Wrenches
Supplier Model number Working torque (Nm) Max torque (Nm) Weight (kg) Order code
231GXP 34-407 610 2.63 80089281
2125QTI MAX 34-340 848
1.1 7894163
Ingersoll Rand
2235QTIMAX 2130XP 68-600
1220 814 2.1 1.9 80166876 8550247
2135QXPA
1057 1.8 2578027
2135QXPA
236-SK 34-271 610 2.4 2578045
2025MAX 61-190 244 1.54 2520520
PO-533949
2235QTIMAX
1057 Nm (780 ft-lb) of maximum torque in reverse Ingersoll Rand TwinHammer impact mechanism, strong, durable and long life
Unique reverse-bias 7-vane motor delivers even more power in reverse
Ergonomic composite housing is lightweight, protects from cold air and offers great operator comfort Feather-touch trigger allows precise delivery of power and speed
4-position power regulator in forward helps adjusting the power to the application
One-hand forward/reverse switch for easy operation 360° swivel inlet helps eliminating twisted hoses. Patented technology reduces the noise level without sacrificing the power
Optional piped-away exhaust system can further reduce noise level and directs air away from the operator
231GXP
1220 Nm (900 ft-lb) of maximum torque in reverse Ingersoll Rand TwinHammer impact mechanism strong, durable and long life
Titanium hammercase is lightweight with unparalleled durability
Unique reverse-bias 7-vane motor delivers even more power in reverse
Ergonomic composite housing is lightweight, protects from cold air and offers great operator comfort Feather-touch trigger allows precise delivery of power and speed
4-position power regulator in forward helps adjusting the power to the application
One-hand forward/reverse switch for easy operation. 360° swivel inlet helps eliminating twisted hoses. Patented technology reduces the noise level without sacrificing the power
FREE two-year limited warranty without tool registration
1/2” drive, 8500 rpm, 1220 impacts per min 193mm long, 2.1kg
Air inlet 1/4” NPT Noise level: 88.7 dB(A)
450 ft-lb (610 Nm) of maximum torque in reverse Through-handle exhaust directs air away from operator and work area
Variable power control, forward & reverse
Pressure feed system provides continuous lubrication Twin-Hammer Plus impact mechanism with proprietary advanced metallurgy
Price Order Code Model each
80089281 231GXP 126.28
Order Code
2578027
236-SK
Price Part Number each
2135QXPA 210.46
Order Code
80166876
Price Part Number each
2235QTIMAX 325.34
Jumbo-hammer impact mechanism
2-position power regulator
Complete with 10 1/2Dr Sockets (10,11,12,13,14,17,19,21,22 and 24mm) Working torque 34-271 Nm, Max torque 610 Nm 7,400rpm free speed
2125QTI MAX
1/2in drive impact wrench fitted with a titanium hammer case for strength and durability whilst giving a superb power to weight ratio. Ergonomic design and low vibration levels reduces operator fatigue. Push button forward/reverse for one handed operation. Enhanced twin hammer mechanism. 360° swivel inlet allows tools to move freely. 1/4in air inlet.
Price Order Code each
7894163 282.52
1/4” inlet
Order Code
Price Part Number each
2130XP 1/2” ImpactoolTM ring type anvil
2578045 236-SK 170.12
2025MAX 1/2” ImpactoolTM
The power of an impact with the reach of a ratchet; Jumbo-hammer impact mechanism; Composite housing; 2-position power regulator.
Max Torque 244 Nm (180ft-lb)
Price Order Code each
2520520 287.63
Twin-hammer impact mechanism; Aluminium hammer case and composite housing;
Price Order Code each
8550247 158.72
800
131341
528428
7590
528436
7634
528429
528434