Page 819 - Buck & Hickman Industrial Supplies 2016
P. 819

3/4In Impact Wrenches
3/4in Impact Wrenches
Supplier
Model number
Roebuck
RB3040 CP8272-D
Chicago Pneumatic
CP772H CP772H KIT CP7763
Ingersoll Rand
PCL
APP234
1490 Nm
1490
CP7769
CP8072
2161XP
2145QiMAX
Working torque (Nm)  1100 250-1250  407-1464  203-949  203-949 136-1288  135-1300  410-1380  271-1220
Free speed (rpm)
Max torque (Nm)
6,500
1500 1,650
7,000
1,950
4,200
1,356
4,200 6,300
1,356 1,630
1650
6,000
1790
6,300
1830
C.F.M  35 38 31 24 24 7.5 36 10 32 7.2
Weight (kg)
Order code
3/4” Impact Wrench
4.7
7746660
3.3
2577889
3.4 4.76 4.8 5.25
2520539 2577887 2007978 80169242
CP772H
3/4” impact wrench with ring retainer
DYNA-PACT oil bath clutch
One-handed reverse button with 4 settings of power Comfortable handle grip
360° air inlet swivel
General Maintenance
Smooth operation thanks to the DYNA-PACT clutch Comfortable use thanks to low noise and vibration levels
Excellent durability
4.9 5.1 3.35 6
2007977 086022 45005141 2519005
PO-533950
2161XP
3/4in impact wrench for high production work with enhanced twin hammer mechanism and 6 vane high output motor. Textured housing for improved grip and contoured professional touch trigger. In-handle exhaust and swivel inlet. Free speed of 6,000rpm, 1,790Nm maximum torque, 3/8in NPTF air inlet.
Price Order Code each
086022 769.00
CP8072
3/4in square drive heavy duty application, magnesium housing impact wrench. Features include twin hammer clutch, cushion grip handle, forward and reverse rotation with three power settings. Maximum torque in reverse 1650Nm. 3/8in NPTF air inlet.
Price Order Code each
2007977 353.45
APP234
3/4in square drive, magnesium body, ergonomically designed soft grip handle impact wrench suitable for heavy duty applications. Features include forward and reverse rotation, twin hammer impact mechanism which delivers an instantaneous balanced blow and swivel inlet which allows the tool to move freely. 3/8in air inlet.
Price Order Code each
2519005 244.85
2145QiMAX 3/4” ImpactoolTM
Twin-hammer impact mechanism; Titanium hammer case and composite housing; 1-hand forward and reverse switch.
Max Torque 1830 Nm (1350ft-lb)
Entry level tool with twin-hammer mechanism 3/4” square drive impact wrench
Twin hammer mechanism
3 position regulator in forward
Full power in reverse
Insulating rubber sleeve on handle
Price Order Code each
7746660 144.32
CP8272-D
3/4” impact with dual retainer (hole + ring) Powerful & durable twin hammer clutch Composite body and aluminium clutch housing
3 power settings in forward & full power in reverse Protective cover & reinforced structure Progressive trigger & rubber grip
Durable and reliable impact for industrial Maintenance and Production applications
Low noise level and vibration combined with lightweight for operator comfort
Powerful and easy to control for precise assembly jobs Multi-purpose tool for versatile applications
Price Order Code each
2577889 614.61
Price Order Code each
2577887 387.76
CP772H KIT
3/4in square drive heavy duty impact wrench suitable for truck and bus maintenance, farm and construction equipment. Features include pin clutch oil bath, one handed push button forward and reverse rotation with four power settings and comfortable contoured handle grip. Maximum torque in reverse 1356Nm. Supplied with 24, 27, 30 and 32mm impact sockets and heavy duty carry case. 1/4in NPTF air inlet.
Price Order Code each
2007978 451.09
CP7769
3/4” composite impact wrench. 1440 ft.lbs (1950 Nm) of maximum torque in reverse. Low consumption air motor at 31 cfm (14.7 l/s). Insulating and lightweight composite handle
S2S easy forward reverse. Lightweight with a magnesium clutch housing. Universal & durable twin hammer mechanism. Full teasing developed trigger. Maximize operator comfort with a productive and lightweight tool. Energy saving. Air Inlet 1/4 NPTF.
Price Order Code each
2520539 350.93
CP7763
3/4” impact wrench with ring retainer
Twin hammer clutch
High power: 1,200 ft.lbs (1,627 Nm)
Combined power regulator with forward/reverse Ideal for General Maintenance applications Powerful motor and durable clutch
Ideal for operator comfort
Order Code
Price each
Price each
549.83
80169242 353.44
Order Code
45005141
801
131444
528409
534002
PO-535330
131547
528391
7639
131362
131545
131306


































































































   817   818   819   820   821