Page 820 - Buck & Hickman Industrial Supplies 2016
P. 820
3/4In Impact Wrenches | 1In Impact Wrenches
1in Impact Wrenches
Supplier
Model number
Ingersoll-Rand Chicago Pneumatic PCL
2171XP CP893 CP7779 CP797-1 CP7782 CP797-6 CP7782-6 APP270
Output drive (in) 1 1 1 1 1 1 1 1
Free speed (rpm)
Torque range (Nm)
Air cons @ load (cfm)
Weight (kg)
Order code
2171XP
6000
410-1380
45.5
5.2
086028
4400
271-963
41
10.4
080023
CP797
7000
407-1464
31
3.5
2520542
4200 2900
203-1220 600-2500
40 40.7
12.3 11.6
2007980 2520544
4200 2900
203-1220 600-2500
40 40.7
13.5 11.6
2007979 2520543
CP7782-6
4500
2169 Nm
7.9
6.3
2519006
PO-533951
Smallest tool in its class, twin hammer mechanism, 3 position power regulator
Max torque : 1380 Nm (1790 Nm in reverse)
Rated power: 410 - 1380 Nm
1in square drive heavy duty impact wrench suitable for truck and bus maintenance, farm and construction equipment. Features include rocking dog clutch for a smooth operation, teasing throttle and reverse valve. Maximum torque in reverse 1400Nm. 1/2in NPTF air inlet.
1” straight impact wrench with 6” extended anvil. 2150 ft.lbs - 2900 Nm of maximum torque in reverse. Pinless closed reinforced rocking dog impact mechanism. Socket retainer ring combined with hole retainer. Ergonomic side handle. Full teasing trigger. Regulator with integrated forward/reverse with 3-position power settings in both directions. High efficiency motor, yet economical with durable reinforced clutch mechanism. Highly durable impact wrench with great power for the toughest jobs on heavy vehicles. Air Inlet 1/2 NPTF.
Price Order Code each
2520543 473.14
APP270
1in square drive, lightweight heavy duty impact wrench suitable for heavy duty applications. Features include forward and reverse rotation, extended shank for use in confined spaces and swivel inlet which allows the tool to move freely. 1/2in air inlet.
Price Order Code each
2519006 432.49
Ingersoll-Rand Lubricants
1” drive, 6000 rpm
Air consumption: 280 l/min
Operating pressure: 90 psi - 6.2bar
216mm long, 5.2kg
Air inlet 3/8”
Vibration: 11.2 m/sec2, Noise level: 98 dB(A)
Order Code
Price each
Order Code
086028
CP893
Part Number
2171XP
Price each
760.00
2007980 655.00
CP7782
1in heavy duty pistol grip impact wrench. Variable speed trigger for precise control with power regulator and adjustable side handle for operator comfort. 3/8in NPTF inlet.
Price Order Code each
080023 654.46
CP7779
1” composite impact wrench. 1475 ft.lbs (1950 Nm) of maximum torque in reverse. Insulating and lightweight composite handle. S2S easy forward reverse: Side
to Side patented technology. Lightweight with a magnesium clutch housing. Universal & durable twin hammer mechanism. Full teasing ergonomically developed trigger. Maximize operator comfort with a productive and lightweight tool. Energy saving. Air Inlet 1/2 NPTF.
Price Order Code each
2520542 360.41
1” straight impact wrench with short anvil. 2150 ft.lbs
- 2900 Nm of maximum torque in reverse. Pinless closed reinforced rocking dog impact mechanism. Socket retainer ring combined with hole retainer. Ergonomic side handle. Full teasing trigger. Regulator with integrated forward/reverse with 3-position power settings in both directions. High efficiency motor, yet economical with durable reinforced clutch mechanism. Highly durable impact wrench with great power for the toughest jobs on heavy vehicles. Air Inlet 1/2 NPTF.
Price Order Code each
2520544 462.02
CP797-6
1in square drive heavy duty impact wrench with 152mm extended anvil. Suitable for truck and bus maintenance and heavy duty construction equipment. Features include rocking dog clutch for a smooth operation, teasing throttle and reverse valve. Maximum torque in reverse 1400Nm. 1/2in NPTF air inlet.
Price Order Code each
2007979 629.42
Lubrication of air tools is a must to prevent excessive wear of moving parts and to prevent rust and corrosion of bare unprotected surfaces and to provide smooth operation of motors, governors, impact mechanisms, clutches and other components.
Order Code
080616
Volume
500 ml
Price each
10.35
802
131404
131498
528435
131480
131442
131399
131397
131300
131463