Page 816 - Buck & Hickman Industrial Supplies 2016
P. 816

1/2In Impact Wrenches
1/2in Impact Wrenches
Supplier Roebuck
Model number RB3030
Working torque (Nm)
Max torque (Nm 580
Weight (kg) 2.4
Order code 7746659
PCL
Clarke
RB3031 APP201
950 433
2.5 1.29
7746658 2519003
APP203 CAT-23
68-220
928 311
1.94 2.4
2519004          080669
CAT-231B
68-220
311
2.4
080672 PO-533947
1/2” Impact Wrench
General garage tool
Can be used one handed
1/2” square drive impact wrench
One hand operation with push-through forward-reverse shift
4 position regulator in forward
Full power in reverse - 580 Nm max,
A silencing exhaust hose can be attached
Rubber protector on front
CAT - 23
APP201 Lightweight
1/2in square drive air impact wrench. For tyre shops and automotive use removing wheel nuts. Built in
4 position power regulator and simple push button forward/reverse.
Price Order Code each
080669 38.00
Order Code
7746659
Price each
82.86
1/2in square drive, lightweight, ergonomically designed soft grip handle impact wrench designed for fast and efficient nut running with minimum effort. Features include forward and reverse rotation and twin hammer impact mechanism which delivers an instantaneous balanced blow. 1/4in air inlet.
Price Order Code each
2519003 103.83
1/2” Impact Wrench
One hand operation
Highly durable twin hammer mechanism Great power level
1/2” square drive impact wrench
One hand operation
3+3 position regulator and F/R shift
950 Nm max, power in reverse
A silencing exhaust hose can be attached Long handle
Order Code
7746658
APP203 Mega Power
1/2in square drive, composite body, ergonomically designed soft grip handle impact wrench designed for heavy duty use. Features include forward and reverse rotation and twin hammer impact mechanism which delivers an instantaneous balanced blow. 1/4in air inlet.
Price Order Code each
2519004 131.05
CAT - 231B
1/2in square drive air impact wrench kit. Complete with 10 impact wrench sockets 9, 10, 11, 13, 14, 17, 19, 22, 24, 27mm, plus 125mm extension bar and carry case. Built in 4 position power regulator and simple push button forward/reverse.
Price Order Code each
080672 75.95
Price each
127.28
798
534000
534001
131348
131326
131345
131365


































































































   814   815   816   817   818