Page 740 - Buck & Hickman Industrial Supplies 2016
P. 740
SDS-Plus Drill Bits| Special Cutters
DeWalt Masonry Drill Bits
SDS-Plus masonry drill bits
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick. The 4 flute spiral incorporates a maximised central core for increased durability and the 140 degree tip design ensures a better bit penetration and longer life. Hardened steel body for extra strength and reduced breakage.
External Order Code Diameter
2006452 3.5 mm
2006453 4 mm
2006454 4 mm
2006455 5 mm
2006456 5 mm
2006457 5 mm
2006458 5 mm
2006460 5.5 mm
2003801 5.5 mm
2006461 5.5 mm
2006462 5.5 mm
2006463 5.5 mm
2006464 5.5 mm
2006465 6 mm
2003802 6 mm
2006466 6 mm
2006467 6 mm
2006468 6 mm
2006469 6 mm
2006470 6.5 mm
2003803 6.5 mm
2006471 6.5 mm
2006472 6.5 mm
2006473 6.5 mm
2006474 7 mm
2003804 7 mm
2006475 7 mm
2006476 7 mm
2006477 8 mm
2006478 8 mm
2006479 8 mm
2006480 8 mm
2006481 8 mm
2006482 8 mm
2006483 8 mm
2006484 8 mm
2006485 9 mm
2006486 9 mm
2006487 10 mm
2003805 10 mm
2006488 10 mm
2006489 10 mm
2006490 10 mm
2006491 10 mm
2006492 10 mm
2006493 10 mm
2006494 10 mm
2006495 11 mm
2006496 11 mm
2006497 11 mm
2006498 11 mm
2006499 12 mm
2006500 12 mm
2006501 12 mm
2006502 12 mm
2006503 12 mm
2006504 12 mm
2006505 12 mm
Length
110 mm
110 mm
160 mm
110 mm
160 mm
210 mm
310 mm
110 mm
160 mm
210 mm
260 mm
310 mm
460 mm
110 mm
160 mm
210 mm
260 mm
310 mm
460 mm
110 mm
160 mm
210 mm
260 mm
310 mm
110 mm
160 mm
210 mm
260 mm
110 mm
160 mm
210 mm
260 mm
310 mm
410 mm
460 mm
600 mm
160 mm
210 mm
110 mm
160 mm
210 mm
260 mm
310 mm
350 mm
460 mm
600 mm
1000 mm
160 mm
210 mm
260 mm
310 mm
160 mm
200 mm
260 mm
300 mm
350 mm
450 mm
600 mm
Effective Length
50 mm
50 mm
100 mm
50 mm
100 mm
150 mm
250 mm
50 mm
100 mm
150 mm
200 mm
250 mm
400 mm
50 mm
100 mm
150 mm
200 mm
250 mm
400 mm
50 mm
100 mm
150 mm
200 mm
250 mm
50 mm
100 mm
150 mm
200 mm
50 mm
100 mm
150 mm
200 mm
250 mm
350 mm
400 mm
540 mm
100 mm
150 mm
50 mm
100 mm
150 mm
200 mm
250 mm
300 mm
400 mm
550 mm
950 mm
100 mm
150 mm
200 mm
250 mm
100 mm
150 mm
200 mm
250 mm
Price External each Order Code Diameter
Length
1000 mm
160 mm
200 mm
260 mm
300 mm
450 mm
160 mm
200 mm
260 mm
300 mm
450 mm
600 mm
1000 mm
160 mm
200 mm
260 mm
300 mm
450 mm
160 mm
200 mm
260 mm
300 mm
450 mm
600 mm
800 mm
1000 mm
200 mm
200 mm
250 mm
300 mm
450 mm
600 mm
800 mm
1000 mm
450 mm
200 mm
300 mm
450 mm
600 mm
1000 mm
250 mm
300 mm
450 mm
600 mm
800 mm
1000 mm
250 mm
450 mm
250 mm
300 mm
450 mm
1000 mm
250 mm
450 mm
800 mm
Effective Length
950 mm
100 mm
150 mm
200 mm
250 mm
400 mm
100 mm
150 mm
200 mm
250 mm
400 mm
550 mm
950 mm
100 mm
150 mm
200 mm
250 mm
400 mm
100 mm
150 mm
200 mm
250 mm
400 mm
550 mm
750 mm
950 mm
150 mm
150 mm
200 mm
250 mm
400 mm
550 mm
750 mm
950 mm
400 mm
150 mm
250 mm
400 mm
550 mm
950 mm
200 mm
250 mm
400 mm
550 mm
750 mm
950 mm
200 mm
400 mm
200 mm
250 mm
400 mm
950 mm
200 mm
400 mm
750 mm
Price each
33.03
4.44
4.41
5.63
6.64
9.26
5.15
5.24
5.74
6.64
9.87
12.04
36.05
4.91
5.63
6.60
7.36
9.72
5.37
6.70
6.86
8.60
11.78
17.01
33.28
37.61
11.88
7.83
8.68
10.91
15.69
21.32
34.86
50.06
17.72
8.92
12.98
17.85
21.18
56.33
13.74
14.87
19.56
24.78
45.06
61.79
15.56
21.23
17.05
17.92
23.25
65.62
19.65
23.39
51.66
4.29 2006506
2.54 2006507
3.93 2006508
2.14 2006509
2.19 2006510
3.79 2006511
6.49 2006512
2.34 2006513
2.50 2006514
3.74 2006515
4.83 2006516
6.58 2006517
14.85 2006518
2.21 2006519
2.61 2006520
3.78 2006521
5.72 2006522
6.36 2006523
14.24 2006524
2.34 2006525
2.72 2006526
2.81 2006527
6.17 2006528
7.01 2006529
3.15 2006530
2.82 2006531
4.37 2006532
4.79 2006533
2.58 2006534
3.01 2006535
3.51 2006536
5.72 2006537
6.94 2006538
10.39 2006539
9.54 2006540
13.92 2006541
3.90 2006542
4.89 2006543
2.66 2006544
3.21 2006545
3.95 2006546
5.31 2006547
6.25 2006548
5.89 2006549
9.51 2006550
13.23 2006551
31.34 2006553
3.33 2006554
4.22 2006555
4.52 2006556
6.25 2006557
4.07 2006558
4.22 2006559
4.71 2006560
5.43 2006561
12 mm
13 mm
13 mm
13 mm
13 mm
13 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
15 mm
15 mm
15 mm
15 mm
15 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
17 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
19 mm
20 mm
20 mm
20 mm
20 mm
20 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
24 mm
24 mm
25 mm
25 mm
25 mm
25 mm
26 mm
26 mm
26 mm
SDS-Plus masonry drill bit set
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick. The 4 flute spiral incorporates a maximised central core for increased durability and the 140 degree tip design ensures a better bit penetration and longer life. Hardened steel body for extra strength and reduced breakage. Set contents 5.5, 7, 8, 10mm drill bits, supplied in a plastic cassette.
Price Order Code each
2003808 12.29
Hitachi Masonry Drill Bits
751017 SDS-Plus
5 Pcs Cassette: 5 mm x 110 mm 6 mm x 110 mm 8 mm x 110 mm 6 mm x 160 mm 8 mm x 160 mm
Price Order Code each
2516849 11.96
Armeg Electrical Box Sinker
Armeg electrical box installation sets
Designed for installing switch and socket boxes in brick and block. Produces rapid, clean and accurate holes. Built in anti-slip safety mechanism prevents accidental rotation of EBS cutter.
130634
300 mm 6.56
Single box cutter
Set includes single square cutter with guide adaptor, circular cutter with guide adaptor, wide box sinker chisel, dust collection unit for round cutter and SDS Plus pilot drill. Supplied in a heavy duty carry case.
Price Order Code each
1369401 109.43
400 mm
550 mm
8.63
12.04
722
130677
131270 130807 130676