Page 713 - Buck & Hickman Industrial Supplies 2016
P. 713

Torches | Batteries
ATEX-FL4 Zone 0 120 Lumen Intrinsically Safe Flashlight
130 Lumen White CREE LED
ATEX Zone 0 compliant
IP67 total dustproof & 3m submersible
Safety release valve to release hydrogen gases Chemical and Corrosion resistant
Rubberised head for durability
Industrial strength polycarbonate body
Flawless reflector and lens
Easy push tactical micro switch
Detachable pocket clip included for hands free use BATTERY 4 x 1.5v AA Alkaline Batteries (not included) WEIGHT 115g (without batteries)
DIMENSION 47 x 174mm
Price Order Code Part Number each
80149392 ATEX-FL4 39.91
ATEX-RA2 210 Lumen Zone 0 Intrinsically Safe Right Angle Torch
210 Lumen White CREE LED
ATEX Zone 0 compliant
Ultra Strength Polycarbonate Housing Rubberised Head for durability
Safety locking battery compartment Anti-Slip rubber grip handle Convenient rear pocket clip
Ultra clear reflector
Easy Push Micro Switch Operation
Impact Resistant to 1m
IPX4 water resistant
BATTERY 4 x 1.5v AA Alkaline Batteries (not included) WEIGHT 250g (without batteries)
DIMENSION 183 x 69 x 63mm
131088
Duracell Ultra M3 batteries
Industrial alkaline batteries
Duracell range of Industrial high performance alkaline batteries for high drain applications. Avalable in cell sizes AAA-1.5V, AA-1.5V, C-1.5V, D-1.5V, PP3-9V. Constructed to help eliminate corrosion. Extended shelf life. This range are all packed in boxes of 10.
The most powerful alkaline battery in the world.
New alkaline battery technology. More energy. More efficiency. More power. With powercheck on battery.
Order Code Type(s)
Price Voltage Quantity per card each
Order Code Type(s)
2527058 AAA
2527057 AA
2527056 C
2527055 D
2527059 9V
Price Voltage each
1.5 7.79
1.5 7.79
1.5 17.64
1.5 23.78
9 28.29
310034 AAA 1.5
310035 AA 1.5
310032 C 1.5
2004940 D 1.5
310036 9V 9
4 5.06
4 5.06
2 5.14
2 5.27
1 5.05
Energiser Lithium 3V Battery
Non rechargeable lithium coin cells. High capacity and shelf life. 3v nominal voltage. Applications include memory support, calculators, watches and cameras.
Quantity OrderCodeType(s) Capacity(mAh)percard
Price each
1.40
1.40
1.40
1472163 CR2032 240
1472164 CR2025 163
1472165 CR2016 90
1
1
1
Price
Order Code Part Number
2577701 ATEX-RA2
each Duracell Plus alkaline batteries
60.04 New alkaline battery technology with improved
performance. Longer lasting, increased power and more efficient.
Price Order Code Type(s) Voltage Quantity per card each
Energiser Photo Lithium Battery
Battery specifically designed for high drain devices such as digital cameras
Part
Order Code Number Item Description
1472166 123 PK1 ENERGISER PHOTO LITHIUM
BATTERY
Lantern
6V heavy duty zinc chloride lantern battery.
Price Order Code each
317710 4.46
1496501 AAA 1.5
1496502 AA 1.5
1496503 C 1.5
1496504 D 1.5
1496506 9V 9
4 4.79
4 4.79
2 4.79
2 4.79
1 4.79
Content Price Quantity each
1 4.53
ATEX-H2 180 Lumen Zone 0 Intrinsically Safe
Headlight
180 Lumen White CREE LED ATEX Zone 0 compliant Adjustable rubberised headbands IP67 Dust and Water proof
1m Submersible
2 Mode Light Settings
Easy press rubberised switch
90o Rotational head
Durable synthetic industrial rubber impact resistant construction
Safety gas release valve
Safety locking battery compartment
BATTERY 3 x 1.5v AAA Alkaline Batteries (not included) WEIGHT 143g (without batteries)
DIMENSION Headlight: 80 x 50 x 45mm
Price Order Code Part Number each
2577694 ATEX-H2 63.47
Duracell electronics batteries
1. 5V battery, suitable for use in electronic equipment including calipers and micrometers. Supplied in packs of 2 batteries.
Order Code
Price each
319772 2.65
Batteries
Intrinsically Safe
695
525553
525554 525552
131090
131086
PO-520032
131089
9426 PO-524136


































































































   711   712   713   714   715