Page 712 - Buck & Hickman Industrial Supplies 2016
P. 712

Torches
LED Head Torches
Intrinsically Safe
Helmet Clips
Pack 4 helmet clips to fit head torches to any Site Helmet.
PIXA2 ATEX 80 L LED Compact, Rugged Headlamp
2 lighting modes: up to 12 hours Uniform multi-beam, multi -function Performance; constant, stable, light
Price Battery life indicator & reserve lighting each Easy-to-use, rotating, locking switch
2.50 Lamp body can be rotated through 900 Highly robust rubber housing
Excellent resistance to drop & impact Atex Zone 2 & resistant to chemicals Water Proof – IP67
2xAA, batteries (included), weight 160g 3 year guarantee
PETZL PIXA Rubber Head Band
PIXA Rubber Headband - Fits any Site Helmet.
Order Code Part Number
2576802 E78002
Price Description each
Headband 7.08
Order Code Part Number
2576803 E04350
Intrinsically Safe
Description
Helmet Clips (PK4)
Order Code Part Number
Price Description each
PIXA 2 45.83
80006306
E78BHB2
PETZL PIXA3 3R Rechargeable Battery
Spare/Replacment Li-Ion Battery
e+LITE ATEX 26 L LED Ultra Compact Emergency Headlamp
Ultra Compact, Emergency Head Torch 26 lumens
5 modes
Up to 70 hours
Order Code Part Number
2576809 E78003
Price Description each
3R Battery 30.83
IP67
Atex rated
1 YEAR WARRANTY Ultimate emergency light
Order Code Part Number
2576800 E02P3
Description
e+LITE
PIXA3 ATEX 100 L LED Compact, Rugged Headlamp
Price 3 lighting modes: up to 12 hours each Uniform multi-beam, multi -function 20.83 Performance; constant, stable light
Battery life indicator & reserve lighting Easy-to-use, rotating, locking switch Lamp body can be rotated through 900 Highly robust rubber housing
Excellent resistance to drop & impact Atex Zone 2 & resistant to chemicals Water Proof – IP67
2xAA, batteries (included), weight 160g 3 year guarantee
PETZL PIXA In Car Charger
USB in Car Charger.
Order Code Part Number
Price Description each
USB In-Car Charger 10.00
Order Code Part Number
Price 2576807 E93111 Description each
80109039
E78CHB2
PIXA 3 58.33
PIXA1 ATEX 60 L LED Compact, Rugged Headlamp
Rugged, Compact Head Torch
60 lumens
Professional use
2 modes
Rubberised body housing CONSTANT LIGHTING 12 hour burn
2xAA, batteries IP67
3 year warranty
Order Code Part Number
2576808 E78AHB2
Description
PIXA 1
PIXA3R ATEX 90 L LED Compact, Rugged Price Rechargeable Headlamp
each Rugged,Compact, Re-Chargeable Head Torch 29.17 90 lumens
PETZL PIXA Carry Pouch
PIXA Carry Pouch with belt loop.
Professional use
9 Lighting modes CONSTANT LIGHTING Rubber casing
3 year warranty
Order Code Part Number
2576810 E78CHR2
Order Code Part Number
2576805 E78001
Price Description each
Carry Pouch 14.17
Description
Price each
PIXA 3R 100.00
694
527051
527045
527047
527054
527053
527052
527043
528358
527041
527046


































































































   710   711   712   713   714