Page 68 - Buck & Hickman Industrial Supplies 2016
P. 68
Screwdrivers
Screwdriver Bits
Long Torx Plus IP Screwdriver Bits
Tough and absorbing screwdriver bits ideal for hard
TORQ-SET Mplus Bits Long
Mplus for higher breaking torque
and longer service life.
1⁄4” Magnetic metric, short style nutsetters
Roebuck nut setters with strong magnet.
materials such as metal or sheet steel.
Price each
4.05
4.05
4.05
4.05
4.29
4.29
5.02
Price each
4.46
6.46
4.46
6.60
4.46
6.60
4.46
4.46
5.01
6.46
4.46
5.36
6.46
4.46
5.36
6.60
Price Length each
50 mm 2.70
50 mm 2.70
50 mm 2.70
50 mm 2.70
50 mm 2.70
50 mm 2.70
45 mm 2.70
45 mm 3.60
Order Code Tip Size Torx (Protrude)
2576552 1 IP
2576553 2 IP
2576554 3 IP
2576555 4 IP
2576556 5 IP
2576557 6 IP
2576558 6 IP
2576559 6 IP
2576560 7 IP
2576561 8 IP
2576562 8 IP
2576563 8 IP
2576564 9 IP
2576565 9 IP
2576566 10 IP
2576567 10 IP
2576568 10 IP
2576569 15 IP
2576570 15 IP
2576571 15 IP
2576572 20 IP
2576573 20 IP
2576574 20 IP
2576575 25 IP
2576576 27 IP
2576577 30 IP
2576578 30 IP
2576579 40 IP
Length
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
89 mm
Order Code Size
2518070 2
2518071 2
2518072 3
2518073 3
2518074 4
2518075 4
2518076 5
2518077 6
2518078 6
2518079 6
2518080 8
2518081 8
2518082 8
2518083 10
2518084 10
2518085 10
Size Length
2mm 50 mm
2mm 89 mm
3mm 50 mm
3mm 89 mm
4mm 50 mm
4mm 89 mm
5mm 50 mm
6mm 50 mm
6mm 70 mm
6mm 89 mm
8mm 50 mm
8mm 70 mm
8mm 89 mm
10 mm 50 mm
10 mm 70 mm
10 mm 89 mm
Order Code Size
1343723 6 mm
1343724 7 mm
1343726 8 mm
1343727 9 mm
1343728 10 mm
1343729 11 mm
1343730 12 mm
1343731 13 mm
152 mm 9.65
50 mm
50 mm
89 mm
152 mm
50 mm
89 mm
50 mm
70 mm
4.29
3.52
5.37
9.65
3.54
5.37
3.54
4.32
89 mm 5.37
50 mm 3.54
70 mm 4.40
89 mm 5.37
50 mm 3.54
70 mm 4.41
89 mm 5.37
89 mm 5.37
89 mm 5.37
50 mm 4.05
89 mm 5.37
89 mm 5.37
1/4” Imperial Short Style Magnetic Nutsetters
Roebuck nut setters with strong magnet.
Order Code Driver Size
1343733 5/16 in
1343734 3/8 in
Price Overall Length each
45 mm 3.60
45 mm 3.60
1/4” Torq-set screwdriver bits
Wera Torq-set screwdriver bits are extremely tough and absorbing with the Wera patented Mplus profile with stronger flanks. This results in up to 70% extra torsional strength and greatly extends service life of the bit. Mplus fits a standard Torq-set fastener.
Diamond coating on the premium bits grip the screw preventing slips and tip breakage.
Order Code Shank Size
2518086 1/4 “
2518087 1/4 “
2518066 1/4 “
2518067 1/4 “
2518068 1/4 “
2518069 1/4 “
2518063 1/4 “
2518064 1/4 “
2518065 1/4 “
2518050 1/4 “
2518051 1/4 “
2518052 1/4 “
2518053 1/4 “
Size
1/4” mm
5/16” mm
6 mm
8 mm
10 mm
1/4” mm
1/4” mm
1/4” mm
5/16” mm
6 mm
8 mm
10 mm
1/4” mm
Price Length each
50 mm
6.20
1⁄4” Hexagon bits
50 mm 6.08
50 mm
50 mm
50 mm
50 mm
25 mm
32 mm
32 mm
25 mm
25 mm
5.67
5.67
5.67
7.42
4.11
5.01
5.01
5.47
5.47
Professional quality 1⁄4” hex drive.
TORQ-SET Mplus Bits
Order Code Hex Size
1343612 2.5
1343613 3
1343614 4
1343615 5
1343616 6
1343617 8
Price Length each
25 mm 1.40
25 mm 1.40
25 mm 1.40
25 mm 1.40
25 mm 1.40
25 mm 1.93
Mplus for higher breaking torque and longer service life.
Order Code Size
2518054 0
2518055 1
2518056 2
2518057 3
2518058 4
2518059 5
2518060 6
2518061 8
2518062 10
Size
0mm
1mm
2mm
3mm
4mm
5mm
6mm
8mm
10 mm
Length
25 mm
25 mm
25 mm
25 mm
25 mm
Price each
4.11
4.11
4.11
4.11
4.11
25 mm 5.47
25 mm 6.54
25 mm 4.11
25 mm 4.11
25 mm 4.11
25 mm 4.11
50
11312
11244
132244
11311
132186
35262
132194