Page 683 - Buck & Hickman Industrial Supplies 2016
P. 683
Drill Sets
| 10.8/12V Cordless Combi Drills
10.8/12V Cordless Combi Drills
Supplier
Model number
No load Speed (rpm)
Blows/minute
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Drilling Capacity soft brick (mm) Torque (Max)
Battery
Weight (kg)
Order code
Set comprises of:
HSS TiN steel drill bits diameter 1, 1.5, 2, 2.5, 3, 3.5, 4,
4.5, 5, 5.5, 6, 6.5, 7, 8, 10mm
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm
Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm
Screwdriver bits
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, spring level
ratchet screwdriver, countersink, hexagon key
universal holder, magnetic, socket adapter
hammer nose plier, slip joint plier, combination plier
Supplied in a plastic carry case and screwdriving applications overhead and in tight
spaces
Price Newly developed 2-speed planetary gearbox for
Order Code each powerful screwdriving and drilling applications in wood
Drill and Screwdriver Sets
BOSCH MAKITA
GSB10.8V-2-LI
0-1,300
19,500
10
19
10
30 N-m
2 x 10.8V 2.0Ah Li-Ion
HP330DWE
0-350/0-1300 rpm
1
2518654
10
21
14/30 N-m
2 x 1.3Ah Li-Ion
1.1
2519391
PO-522686
X 103Ti drill and screwdriver set
GSB 10.8V-2- LI
HP330DWE
At 189 mm it has the shortest design in its class for optimum handling, especially when performing drilling
Model HP330D is a cordless hammer driver drill developed by adding hammer mechanism to model DF330D, featuring 2-speed gear selection with variable speed in each range for a wide range of applications. Uses 10.8V Li-ion battery of stick type as the power source.
10mm (3/8”) Single-sleeve keyless chuck . Ergonomically designed handle with rubberized soft grip provides comfortable. grip and more control while minimizing hand fatigue and pain.
Single LED job light with pre-glow function.
1249017 35.64
and metal, and impact drilling in masonry
Professional quality 10 mm Auto-Lock drill chuck Practical battery charge level indicator can be used
at any time to find out how much energy is left in the battery
Bosch Electronic Cell Protection (ECP): protects
the battery against overload, overheating and deep discharge
Integrated LED light for illuminating the work area, even in dark places
Motor brake for precise work when driving rows of screws
Max. torque (hard/soft) 30 / 15 Nm No-load speed
(1st gear / 2nd gear) 0 – 380 / 0 – 1.300 rpm Max. impact rate 19.500 bpm Chuck capacity, min./max. 1
/ 10 mm Drill spindle thread 1/2” Battery voltage 10,8
V Battery capacity 2,0 Ah Weight incl. battery 1 kg Torque settings 20+1 Length 189,0 mm Height 182,0 mm Cell type Lithium-ion Drilling diameter Max. drilling diameter in wood 19 mm Max. drilling diameter in steel 10 mm Max. drilling diameter in masonry 10 mm Screw diameter Max. screw diameter 7 mm
Price Order Code each
2518654 184.26
Order Code Item Description
2519391 Full kit
2519392 Body only
Price each
158.00
67.00
DT9296 90 Pc worksite storage set
DT9296 DeWALT worksite kit consisting of 90 pieces of the best professional accessories covering all requirements during any site day supplied in a heavy duty carry case
13 HSS Extreme drills 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 5, 5.5, 6, 6.5 & 7mm
6 Extreme masonry drills (4, 5, 5.5, 6, 7 and 8mm)
29 PZ2 x 25mm bits
29 PH2 x 25mm bits
3 x 50mm power drive bits
Magnetic drive guide
Magnetic bit holder
3 x wood flat bits (12, 18 and 25mm) Rapid load holder
Flip and drive unit
120mm clear magnetic drive
Price Order Code each
8058430 59.00
665
PO-520022
131211
130849
130891