Page 684 - Buck & Hickman Industrial Supplies 2016
P. 684
18V Cordless Combi Drills
18V Cordless Combi Drills
Supplier
Model number
No load Speed (rpm)
Blows/minute
BOSCH
GSB 18-2-Li
0-500/0-1450 rpm
0-21000 BPM
GSB 18VLI
0-500, 0-1700
25500
GSB 18 V-LI WLC
0-1,700
25,500
GSB18VE2-LI-RS
0-1800
0-27000 BPM
Drilling Capacity (Steel) mm 10 13 13 13
Drilling Capacity (Wood) mm 29 35 35 45
Drilling Capacity (Masonry) mm 10 13 13 16
Torque (Max)
Battery
Weight (kg)
Order code
45 N-m
2 x 1.3Ah Li-Ion
1.5
2007543
67 Nm
2 x 4Ah Li-Ion
1.9
2520750
67 Nm
2 x 2Ah Li-Ion
1.9
2573232
Soft/hard 38/85 N-m
2 x 4.0Ah Li-Ion
2.2
2523603
PO-522690
GSB 18-2-LI
GSB 18 V-LI Professional Wireless Combi Drill
524162
Newly developed gearbox concept and 4-pole high performance motor. The new motor has 4 carbon brushes for longer lifetime – less stress on the commutator and brushes therefore a longer lifetime and the performance has increased by 19%. The 13mm metal Autolock chuck gives you the highest clamping force and it has 25 +
1 clutch settings – perfect torque adjustment for precise screwdriving. The variable speed trigger ensure perfect speed regulation. 10mm maximum screw diameter.
World’s First Wireless Charging System!
Always Power Ready. Simply place the tool on the charger and it will begin charging. No need to remove the battery from the tool!
Extremely compact due to shortest design (only 195 mm) in its class and low weight
Order Code
2007543
(only 1.9 kg) for perfect handling
Price Integrated impact drilling function for drilling in masonry up to 13 mm
each Powerful 67 Nm due to newly developed gearbox design and new 4-pole Bosch
188.00 high-performance motor – for up to 55 holes (6 x 50 mm) in masonry (test concrete in accordance with EN 60745-2-1-) with only one battery charge
13-mm Auto-Lock drill chuck
Unique Bosch Premium lithium-ion technology for longer lifetime and unbeatable battery runtime
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
Integrated LED light for illuminating the work area, even in dark places
Motor brake for precise work when driving rows of screws
Practical belt clip for conveniently hanging the tool on a belt or ladder Ergonomically shaped handle with slim circumference and softgrip covering for low user fatigue
Torque, max. (hard screwdriving applications) 67 Nm Torque, max. (soft screwdriving applications) 28 Nm No-load speed (1st gear / 2nd gear) 0 – 500 / 1.700 rpm Max. impact rate 25.500 rpm Chuck capacity, min./max. 1,5 / 13 mm Drill spindle thread 1/2” Battery voltage 18 V Weight incl. battery 1,9 kg Torque settings 18+1 Drilling diameter Max. drilling diameter in wood 35 mm Max. drilling diameter in steel 13 mm Max. drilling diameter in masonry 13 mm Screw diameter Max. screw diameter
8 mm.
Price Order Code Model each
2573232 GSB 18 V-LI2W 189.00
GSB 18VE2-LI-RS
Long lifetime and high power due to 4-pole high performance motor and 2 speed planetary gearbox with metal gear wheels. Extremely robust: fully functional even after 2m drop onto concrete. Newly developed gearbox concept and 4-pole high performance motor. The new motor has 4 carbon brushes for longer lifetime –
less stress on the commutator and brushes therefore a longer lifetime and the performance has increased by 19%. The 13mm metal Autolock chuck gives you the highest clamping force and it has 25 + 1 clutch settings – perfect torque adjustment for precise screwdriving. The variable speed trigger ensure perfect speed regulation. 10mm maximum screw diameter. 2 x 4.0Ah batteries.
GSB 18VLI Dynamic Series
Extremely compact due to shortest design (only 195 mm) in its class and low weight (only 1.9 kg) for perfect handling.
Integrated impact drilling function for drilling in masonry up to 13 mm.
Powerful 67 Nm due to newly developed gearbox design and new 4-pole Bosch high-performance motor – for up to 55 holes (6 x 50 mm) in masonry (test concrete in accordance with EN 60745-2-1-) with only one battery charge.
13-mm Auto-Lock drill chuck.
Unique Bosch Premium lithium-ion technology for longer lifetime and unbeatable battery runtime.
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge .
Integrated LED light for illuminating the work area, even in dark places .
Motor brake for precise work when driving rows of screws.
Practical belt clip for conveniently hanging the tool on a belt or ladder. Ergonomically shaped handle with slim circumference and softgrip covering for low user fatigue.
Torque, max. (hard screwdriving applications) 67 Nm Torque, max. (soft screwdriving applications) 28 Nm No-load speed (1st gear / 2nd gear) 0 – 500 / 1.700 rpm Max. impact rate 25.500 rpm Chuck capacity, min./max. 1,5 / 13 mm Drill spindle thread 1/2” Battery voltage 18 V Weight incl. battery 1,9 kg Torque settings 18+1 Drilling diameter Max. drilling diameter in wood 35 mm Max. drilling diameter in steel 13 mm Max. drilling diameter in masonry 13 mm Screw diameter Max. screw diameter 8 mm
Price Order Code each
2520750 238.00
Order Code
2523603
Price each
338.00
666
PO-524156 130716
130715