Page 681 - Buck & Hickman Industrial Supplies 2016
P. 681
18V Cordless Drill/Drivers
18V Cordless Drill/Drivers
Supplier
Model number
No load Speed (rpm)
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Torque (Max)
Battery
Weight (kg)
Order code
MAKITA
6391DWPE3
0-400/0-1300
DDF456RMJ
0-400/0-1500 rpm
DDF458RMJ DDF459RMJ
0-400/0-2000 rpm 0-400/0-1500 rpm
13 13 13 13
36 38 65 38
42 N-m
3 x 1.3Ah Ni Cd
32/50 N-m
2 x 4Ah Li-Ion
44/88 N-m
2 x 4Ah Li-Ion
2.3
2577196
25/45 N-m
2 x 4Ah Li-Ion
2.2 1.7
2000350 2577195
1.7
2577197
PO-535407
6391DWPE3
DDF458RMJ
18V cordless two speed drill/driver. Features include variable speed trigger with forward and reverse rotation, 16 adjustable torque settings plus drill mode and electronic brake. Supplied with charger, 3 x 1.3Ah Ni Cd battery packs, double ended screwdriver bit and carry case.
Price Order Code each
2000350 182.19
18V, two speed drill/driver, 22 minute charge time with the air cooled Makstar Optimum Charging System.
4 pole motor.
High comfort grips.
Conveniently located push button for forward and reverse.
LED job light with afterglow.
Lithium-ion batteries have greater life spans than their Ni-MH or Ni-Cad counterparts giving 430% greater run time.
Lithium-ion’s 40% weight saving means 18 volt power can be obtained by a battery that weighs the same as a 12 volt Ni-MH battery.
Metal gears, 13mm Keyless chuck.
Price Order Code each
2577196 378.77
DDF456RMJ
18V, two speed drill/driver, 22 minute charge time with the air cooled Makstar Optimum Charging System.
4 pole motor.
High comfort grips.
Conveniently located push button for forward and reverse.
LED job light with afterglow.
Lithium-ion batteries have greater life spans than their Ni-MH or Ni-Cad counterparts giving 430% greater run time.
Lithium-ion’s 40% weight saving means 18 volt power can be obtained by a battery that weighs the same as a 12 volt Ni-MH battery.
Metal gears
13mm Keyless chuck.
Two speed gear box
Order Code
DDF459RMJ
Cordless Driver Drill has been developed specially for light to medium duty drilling and fastening applications. This model is equipped with a basic BLDC motor (Brush Less DC motor) specially designed to provide, above all, more work amount on a single full battery charge.
Energy production is more efficient than brushed DC motor because of no friction loss caused by brushes, enabling lower amperage for reduced heat production and increased work amount on a single full battery charge.
Price Compact design with an overall length of only 179mm.
each Single sleeve keyless chuck allows for easy bit installation/removal by one hand.
2577195 343.15
LED Job light with pre-glow function.
Price Order Code each
2577197 371.92
663
130851
130533
130854
130852