Page 682 - Buck & Hickman Industrial Supplies 2016
P. 682

Drill Sets
Drill and Screwdriver Sets
401piece combination drill and screwdriver set
Supplied in a heavy duty two drawer and top till plastic carry case. Contents include: 33 x H.S.S. twist drill bits with hex shank, 17 x H.S.S. twist drill bits, 33 x titanium-coated drill bits with hex shank, 14 x titanium- coated drill bits, 15 x masonry drill bits with hex shank, 3 x drill stoppers, 3 x 300mm long masonry drill bits, 10 x masonry drill bits, 20 x wood-boring drill bits with hex shank, 22 x wood-boring drill bits, 1 x hex key set, 1 x counter sink, 6 x flat wood bits, 5 x 100mm flat wood bits with hex shank, 3 x 300mm flat wood bits,
3 x screw finders, 4 x hole saws, 3 x pilot drills, 1 x hole saws adapter, 1 x 125mm extension holder, 40 x 50mm screwdriver bits, 120 x 25mm screwdriver bits, 3 x 150mm screwdriver bits, 6 x 75mm screwdriver bits, 9 x nut drivers, 12 x 1/4inch nut drivers, 2 x quick changers , 5 x silicone carbide stones, 1 x magnetic holder, 4 x nail punches and 1 x 150mm stainless steel rule.
X 33Ti drill and screwdriver set
Set comprises of:
HSS-R drill bits diameter 2, 3, 3.3, 4, 4.2, 5mm Masonry drill bits diameter 4, 5, 6, 7, 8mm Wood drill bits diameter 3, 4, 5, 6, 7, 8mm
Nut driver diameter 7, 8, 10mm
Screwdriver bits L = 25mm
Philips 1, 2, 3
Slotted 4, 6, 7,2mm
Pozidriv 1, 2
Torx 20, 25
universal holder, magnetic countersink Supplied in a plastic carry case
Order Code
X 65Ti screwdriver set
Set comprises of:
Screwdriver bits Titanium L = 25mm Philips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Slotted 4, 6, 7mm
Torx 10, 15, 20, 25, 30, 40
Hexagon 3, 4, 5, 6mm
Screwdriver bits Titanium L = 50mm Philips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Slotted 4, 6mm
Price Socket wrenches 1/16, 1/4, 9/32, 5/16, 11/32, 3/8, 1/2 in
each
7, 8, 9, 10, 13mm
universal holder, magnetic
ratched screwdriver
adjustable angle wrench adapter, extension shaft Supplied in a plastic carry case
Price Order Code each
1249014 19.56
X 100Ti drill and screwdriver set
Set comprises of:
HSS TiN steel drill bits diameter 1, 1.5, 2, 2,2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 8, 10mm
Masonry drill bits diameter 3, 4, 5, 5.5, 6, 7, 8mm Wood drill bits diameter 3, 4, 5, 6, 7, 8, 10mm
Flat wood bits Titanium diameter 16, 22, 32mm Screwdriver bits Titanium L = 25mm
Philips 0, 1, 2, 3
Pozidriv 0, 1, 2
Slotted 4, 6, 7mm
Hexagon 3, 4, 5, 6mm
Torx 10, 15, 20, 25, 30, 40
Sockets 5, 6, 7, 8, 9, 10, 11, 13mm
Depth stops diameter 3, 5, 8, 10mm
Hole saws diameter 32, 38, 45, 54mm
diameter gauge, torch, spring level
ratchet screwdriver, countersink
allen key, universal holder, magnetic socket adapter Supplied in a plastic carry case
Price Order Code each
1249016 37.95
Order Code
Price each
1249012 12.65
X 50Ti drill and screwdriver set
Set comprises of:
HSS-TiN drill bits,
diameter 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5mm Masonry drill bits diameter 4, 5, 6, 7, 8, 10mm
Wood drill bits diameter 4, 5, 6, 8, 10mm
Flat wood drill bits Titanium diameter 16, 22mm Screwdriver bits Titanium L = 25mm
Philips 1, 2, 3
Pozidriv 1, 2, 3
Slotted 4, 6, 7mm
Torx 15, 20, 25
Hexagon 3, 4, 5, 6mm
Sockets 7, 8, 10mm
diameter gauge, craft knife
universal holder, magnetic countersink, socket adapter Supplied in a plastic carry case
Price Order Code each
1249013 17.25
1553216 32.95
X 30Ti drill and screwdriver set
Set comprises of:
HSS-TiN steel drill bits diameter 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5. 5.5, 6, 6.5mm
Masonry drill bits diameter 4, 5, 6, 7mm
Wood drill bits diameter 4, 5, 6, 8mm
Screwdriver bits Titanium L = 25mm
Philips 1, 2, 3
Pozidriv 1, 2, 3
Slotted 4, 6mm
Torx 20, 25
universal holder, magnetic countersink
Supplied in a plastic carry case
Order Code
1249011
Price each
11.49
664
130639
131206
131208 131207
131210
131209


































































































   680   681   682   683   684