Page 679 - Buck & Hickman Industrial Supplies 2016
P. 679

18V Cordless Drill/Drivers
18V Cordless Drill/Drivers
Supplier Model number No load Speed (rpm) Drilling Capacity (Steel) mm Drilling Capacity (Wood) mm Torque (Max) Battery Weight (kg) Order code
BOSCH
GSR18-2-LI 0-1,300
19/ 45 N-m
2 x 1.5Ah Li-Ion 1.4 2523475
GSR 18 V-EC FC2 0-1700
GSR18VLIDS GSR18VE2LIRS
50 / 31 Nm Soft/hard 67/28 N-m
Soft/hard 43/80 N-m 2 x 4.0Ah Li-Ion 2.1 2523838
2 x 4.0 Ah Li-Ion 1.7 2577202
2 x 4.0Ah Li-Ion 1.8 2520747
PO-522683
GSR 18-2-LI
GSR 18VL-i Dynamic Series
0-500/0-1700 0-380/0-1600 10 13 13 13
29 38 35 50
Lowest weight: only 1.4 kg for perfect handling and low-fatigue working.
Newly developed 2-speed planetary gearbox for a powerful and versatile range of applications when screwdriving and drilling.
Unique Bosch Premium lithium-ion technology for 400% longer lifetime.
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and total discharge.
Integrated LED light for illuminating the work area, even in dark places.
Practical belt clip keeps the tool within reach at all times.
Torque, max. (hard screwdriving applications) 45 Nm Torque, max. (soft screwdriving applications) 19 Nm No-load speed (1st gear / 2nd gear) 0 – 400 / 1.300 rpm Chuck capacity, min./max. 1,5 / 10 mm Drill spindle thread 1/2” Battery voltage 18 V Weight incl. battery 1,4 kg Torque settings 15+1 Drilling diameter Max. drilling diameter in wood 29 mm Max. drilling diameter in steel 10 mm Screw diameter Max. screw diameter
GSR 18 V-EC FC2 Professional Screwdriver (FlexiClick)
Full flexibility – With its bit holder, drill chuck adapter, angle adapter, off-set angle adapter and rotary hammer adapter, the Bosch FlexiClick system provides the optimum solution in every work situation
Easy to operate – The Bosch FlexiClick adapters can be locked in 16 different positions (360°) without having to remove them from the cordless screwdriver
Versatile – The unique rotary hammer adapter turns the drill/driver into a fully fledged rotary hammer
Integrated lockable bit holder accepts all common standard bits
Compact design – Short construction (147 mm) and low weight (1.7 kg, GSR 18 V-FC2) enable precise use High efficiency – up to 826 screws (6 x 60 mm in softwood) with only one battery charge (18 V – 4.0 Ah) Powerful – Exceptionally high torque due to newly developed gearbox design and new 4-pole Bosch high- performance motor
Integrated LED light for illuminating the work area, even in dark places
Innovative CoolPack batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without CoolPack)
Bosch Electronic Cell Protection (ECP): protects
the battery against overload, overheating and deep discharge
Max. torque (hard/soft) 50 / 31 Nm No-load speed
(1st gear / 2nd gear) 0 – 500 / 0 – 1.700 rpm Max. impact rate 4.800 bpm Chuck capacity, min./max.
1,5 / 13 mm Battery voltage 18 V Battery capacity 4,0 Ah Weight incl. battery 1,7 kg Torque settings 18+1 Length 147,0 mm Cell type Lithium-ion Bit holder 1/4” internal hexagon Drilling diameter Max. drilling diameter in wood 38 mm Max. drilling diameter in steel 13 mm Screw diameter Max. screw diameter 10 mm.
Price Order Code Model each
2577202 GSR 18 V-EC FC2 459.00
Newly developed gearbox concept and new high performance motor. LED Light for workpiece illumination. Belt clip. Electronic Cell Protection - protects the battery from overload, overheat and deep discharge giving you increased efficiency. Flexible battery system: 3.0Ah premium or 1.3Ah compact.
18 clutch settings. 13mm auto-lock chuck. Maximum screwing diameter 8mm. Length x height 185 x 248mm.
Order Code
2520747
Price each
225.00
8 mm
Order Code
2523475
Price each
190.00
GSR 18VE2-Li Robust Series
Incorporates 4.0Ah Compact battery with fuel gauge,
a higher capacity and a higher performance pack. Newly developed gearbox concept and 4-pole high performance motor. 13mm metal Autolock chuck for the highest clamping force. 25 + 1 clutch settings – perfect torque adjustment for precise screwdriving. Variable speed trigger – perfect speed regulation. EMP - (Electronic Motor Protection): protects the motor from burn-out. ECP - (Electronic Cell Protection) protects the battery from overload, overheat and deep discharge giving you increased efficiency. LED light for better workpiece illumination. Motor brake. Improved handle with softgrip. Durashield housing. LED light to illuminate the workpiece. 12mm maximum screw diameter.
Price Order Code each
2523838 333.00
661
130859
524160
PO-524143
130708


































































































   677   678   679   680   681