Page 66 - Buck & Hickman Industrial Supplies 2016
P. 66

Screwdrivers
Screwdriver Bits
1/4” Torx Bits
Extra tough Torx bits 1/4” Hex drive. Professional quality range to suit most Torx applications.
Tip Size Torx Price Order Code (Protrude) Overall Length each
1343627 T10 25 mm 0.63
1343628 T15 25 mm 0.63
1343629 T20 25 mm 0.63
1343630 T25 25 mm 0.83
1343631 T27 25 mm 0.83
1343632 T30 25 mm 0.83
1343633 T40 25 mm 0.83
Torx Screwdriver Bits
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Diamond Torx Screwdriver Bits
Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving
Order Code Tip Size Torx (Protrude)
2518009 TX 5
2518010 TX 6
2518011 TX 7
2518012 TX 8
2518013 TX 9
2518014 TX 10
2518015 TX 15
2518016 TX 20
2518017 TX 25
2518018 TX 27
2518019 TX 30
2518020 TX 40
2518021 TX 45
2518022 TX 50
2518023 TX 55
Price Length each
25 mm 1.87 extended life to the bit. Diamond coated for anti cam-
25 mm 1.87
out.
25 mm 1.87 Order Code Tip Size Torx (Protrude)
Price Length each
25 mm 2.58
25 mm 2.58
25 mm 2.58
25 mm 2.58
25 mm 1.87 2517863
25 mm 1.87 2517864
25 mm 1.87 2517865
25 mm 1.87 2517866
25 mm 1.87 2527274
25 mm 1.87 2517867
25 mm 1.87 2517868
TX 10
TX 15
TX 20
TX 25
TX 27
TX 30
TX 40
25 mm
25 mm
25 mm
2.56
2.58
2.58
25 mm 1.87
25 mm 1.87
35 mm 2.24
35 mm 2.24
35 mm 2.53
1⁄4” Tamper resistant Torx bits
Extra tough Torx bits complete with security recess.
Price Length each
25 mm 2.23
25 mm 2.23
25 mm 2.23
25 mm 2.23
25 mm 2.23
Order Code Point Size
1343635 T10
1343636 T15
1343637 T20
1343639 T27
1343641 T40
1⁄4” Tri-Wing bits
Tri-Wing bits for the aircraft industry 1⁄4” drive.
Order Code Tri-Wing Number
1343775 2
1343776 3
1343777 4
Torx Torsion Screwdriver Bits
Torx Screwdriver Bits with Holding Function
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Screwdriver bit with a Torsion zone to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit.
Price Length each
25 mm 1.60
25 mm 1.60
25 mm 1.60
25 mm 1.60
25 mm 1.63
25 mm 1.63
25 mm 1.63
25 mm 1.63
25 mm 1.63
Price Length each
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm 1.62
25 mm 1.62
25 mm 1.62
Order Code Tip Size Torx (Protrude)
Order Code Tip Size Torx (Protrude)
2573680 TX 5
2573681 TX 6
2573682 TX 7
80147472 TX 8
2573684 TX 9
2573685 TX 10
2573686 TX 15
2573687 TX 20 Price 2573688 TX 25
2573689 TX 27
2573690 TX 30
2573691 TX 40
2576544 1.62 2576545 1.62 2576546 1.62 2576547 1.62 2576548 1.62 2576549 1.62 2576550 1.62 2576551
1.62 80140178 25 mm 1.62
TX 8
TX 9
TX 10
TX 15
TX 20
TX 25
TX 27
TX 30
TX 40
25 mm
Length each
25 mm 3.55
25 mm 3.55
25 mm 3.55
48
510499
132187
35255
11229
11234
11241
11227


































































































   64   65   66   67   68