Page 624 - Buck & Hickman Industrial Supplies 2016
P. 624

Clamp Meters
Clamp Meters
Fluke 374 TRMS clamp meter
The Fluke 374 True-rms Clamp Meter can read up to 600 V and 600 A in both ac and dc modes. Additionally, the 374 is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range to 2500 ac and provides increased display flexibility, and improved wire access
Features and benefits
iFlex flexible current probe (sold separately) expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
CAT IV 600 V, CAT III 1000 V
Propietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
Ergonomic design fits in your hand and can be used while wearing personal protective equipment
Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
Three-year warranty
Soft carrying case
Safety conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
Fluke 375 TRMS clamp meter
This model features true-rms ac voltage and current measurements, the Fluke
375 Clamp Meter can read up to 600 V and 600 A in both ac and dc modes, and is capable of frequency measurement up to 500 Hz. Additionally, the 375 is compatible with the new iFlex flexible current probe (sold separately), which expands the measurement range to 2500 ac
Features and benefits
iFlex flexible current probe expands the measurement range to 2500 ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access.
CAT IV 600 V, CAT III 1000 V
True-rms ac voltage and current for accurate measurements on non-linear signals 500 mV dc measurement range to interface with other accessories
Integrated low pass filter and state of the art signal processing allows for use in noisy electrical environments while providing stable readings
Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
Ergonomic design fits in your hand and can be used while wearing protective equipment
Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
Three-year warranty
Soft carrying case
Safety conformance EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
AC Current Range AC Voltage Range DC Current Range DC Voltage Range Jaw Opening Resistance Range Size
True RMS Readings
Net Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Humidity
Operating Range Temperature coefficient Warranty
Order Code
2015498
0 to 600 A
0 to 600 V
0 to 600 A
0 to 600 V
34 mm
0Ω - 6000Ω
246 x 83 x 43 mm AC
388 g
-10 deg C
50 deg C
-40 deg C
60 deg C
< 90% @ 10 - 30 oC, < 75% @ 30 - 40oC
0 to 3000 m
0.01% oC / (< 18oC or > 28oC)
Three years for electronics
One year for cable and clamp assembly
AC Current Range AC Voltage Range DC Current Range DC Voltage Range Frequency Range Jaw Opening Resistance Range Size
True RMS Readings
Net Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Humidity
Operating Range Temperature coefficient Warranty
Order Code
2015497
0 to 600 A 0 to 600 V 0 to 600 A 0 to 600 V 500Hz
34 mm
0Ω - 6000Ω
246 x 83 x 43 mm
AC
388 g
-10 deg C
50 deg C
-40 deg C
60 deg C
< 90% @ 10 - 30 oC, < 75% @ 30 - 40oC 0 to 3000m
0.01% oC / (< 18oC or > 28oC)
Three years for electronics
One year for cable and clamp assembly
Price each
249.72
Price each
321.52
606
PO-531290
PO-531291


































































































   622   623   624   625   626