Page 625 - Buck & Hickman Industrial Supplies 2016
P. 625
Clamp Meters
Clamp Meters
CM82 600 Amp Power Clamp Meter with VFD Mode
VFD mode provides superior accuracy for working on VFD-controlled equipment. Advanced power efficiency and harmonics measurements for system-level performance analysis.
Powerful work lights not only assist with clamping but are bright enough to serve as a primary work light.
Complete with CM82 FLIR meter, TA80 CAT IV silicon test leads, 6 AAA Energizer batteries, user manual (English)/CD (translations)
AC Voltage: 0.05–999.9 V, 50–500 Hz (±1.0% + 5 digits) DC Voltage: 999.9 V (±0.7% + 2 digits)
VFD AC Voltage: 0.05–999.99 V, 50–60 Hz (±1% + 5 digits)
AC Current: 0.10–99.99 A, 50–60 Hz/599.9 A, > 60–400 Hz (±2% + 5 digits)
DC Current: 99.99 A (±2% + 0.5 A)/599.9 A (±2% + 5 digits)
VFD AC CUrrent: 0.05–999.99 V, 50–60 Hz (±1% + 5 digits)
Resistance: 99.99 kΩ (±1.0% + 3 digits) Capacitance: 3.999 mF (±1.9% + 8 digits)
Jaw Opening: 1.45”
Category Rating: CAT IV—600 V, CAT III—1000 V
Fluke 376 TRMS clamp meter
The Fluke 376 Clamp Meter offers improved performance perfect for a wide range of current measurement situations. With true-rms voltage and current measurements, the Fluke 376 can read up to 1000 V and 1000 in both ac and dc modes. Additionally, the Fluke 376 includes the new iFlexTM flexible current probe, which expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure around awkward sized conductors and improved wire access.
Safety Conformancem EN/IEC 61010-1:2001; 1000V CAT III, 600V CAT IV
Features and benefits
• iFlex flexible current probe expands the measurement range to 2500 ac
• CAT IV 600 V, CAT III 1000 V
• True-rms ac voltage and current for accurate measurements on non-linear signals
• Min, max, average and inrush recording to capture variations automatically
• Integrated low pass filter and state of the art signal processing allows for use in
noisy electrical environments while providing stable readings
• Proprietary inrush measurement technology to filter out noise and capture motor
starting current exactly as the circuit protection sees it
• Ergonomic design fits in your hand and can be used while wearing protective
equipment
• Large, easy to read backlight display automatically sets the correct measurement
Order Code Part Number
2576865 CM82
Item Description
600 Amp Power Clamp Meter with VFD Mode
Price each
239.00
range so you do not need to change the switch positions while taking a
CM83 Current Clamp Meter
The FLIR CM83 is an industrial-grade power clamp meter engineered with advanced power analysis and VFD filtering functions required by electrical troubleshooters.
VFD mode provides superior accuracy for working on VFD-controlled equipment. Advanced power efficiency and harmonics measurements for system level performance analysis. Powerful worklights not only assist with clamping but are bright enough to serve as a primary worklight. FLIR Tools Mobile connects the FLIR CM83 to your compatible smartphone and tablet via Bluetooth*. METERLiNK® technology wirelessly integrates electrical readings on your infrared image with METERLiNK-enabled FLIR thermal cameras.
measurement
• Three-year warranty
• Soft carrying case
AC Current Range AC Voltage Range DC Current Range DC Voltage Range Frequency Range Jaw Opening Resistance Range Size
True RMS Readings
Net Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Humidity
Operating Range Temperature coefficient Warranty
Order Code
2015496
0 to 1000 A 0 to 1000 V 0 to 1000 A 0 to 1000 V 500Hz
34 mm
0Ω - 60kΩ
246 x 83 x 43 mm
AC
388 g
-10 deg C
50 deg C
-40 deg C
60 deg C
< 90% @ 10 - 30 oC, < 75% @ 30 - 40oC 0 to 3000m
0.01% oC / (< 18oC or > 28oC)
Three years
387.00
Technical Summary
AC/DC Current
AC/DC Voltage AC VFD Voltage
Harmonics
Total Harmonic Distortion
Inrush Current
Active Power
Diode Test
Capacitance
Resistance
Continuity Threshold
Frequency
Bluetooth Range Max
Jaw Opening
Category Rating
Battery Type
Order Code
2576859
CM82
600A
1000V 1000V
1st-25th Order
0.0 to 99.9%
600ACA (Integration Time 100ms)
10kW to 600kW (10V, 5A min)
0.4 to 0.8V
3.999mF
99.99kΩ
30Ω
20Hz to 9.999kHz
-
1.45in (37mm, 1000MCM)
CM83
600A
1000V 1000V
1st-25th Order
0.0 to 99.9%
600ACA (Integration Time 100ms)
10kW to 600kW (10V, 5A min)
0.4 to 0.8V
3.999mF
99.99kΩ
30Ω
20Hz to 9.999kHz
32ft (10ml)
1.45in (37mm, 1000MCM)
Basic Accuracy
±2%
±1% / 0.7% ±1%
±5%
±3%
±3%
±3%
±0.1V
±1.9%
±1%
±1%
±0.5%
-
-
CAT IV-600V, CAT III-1000V
6 x AAA
Model
CM83
Price each
279.00
Price each
607
PO-531292
PO-567849
528532