Page 622 - Buck & Hickman Industrial Supplies 2016
P. 622
Clamp Meters
Clamp Meters
324 Series clamp meter
The Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter with Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 324 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians.
Much like the other Fluke 320 Series Clamp meters, the Fluke 324 Clamp Meters measure AC and DC voltage, AC Current, resistance, and continuity. The Fluke 325 can also measure capacitance and contact temperature.
Features
400 A AC current measurement
600 V AC & DC voltage measurement
True-rms ac voltage and current for accurate measurements on non-linear signals Resistance measurement up to 40 kΩ with continuity detection
Temperature and capacitance measurement
Slim, ergonomic design
Backlight display
CAT IV 300V/CAT III 600 V safety rating Hold button
Two-year warranty
Soft carrying case
325 Series clamp meter
The Fluke 325 40/400A AC/DC, 600V AC/DC True-RMS Clamp Meter with Frequency, Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 325 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians.
Much like the other Fluke 320 Series Clamp meters, the Fluke 325 Clamp Meters (the Product) measure AC and DC voltage, AC current, resistance, and continuity. The Fluke 325 can also measure capacitance and contact temperature. The Fluke 325 can also measure DC current and frequency. For temperature measurement, simply attach the K-Type Thermocouple to the Fluke 325.
Features
400 A ac and dc current measurement
600 V ac and dc voltage measurement
True-rms ac voltage and current for accurate measurements on non-linear signals Resistance measurement up to 40 kΩ with continuity detection
Temperature and capacitance measurement
Frequency measurement
Min/Max functionality
Slim, ergonomic design
Backlight display
CAT IV 300V/CAT III 600 V safety rating
Hold button
Two-year warranty
Soft carrying case
Accuracy, AC current range
Accuracy, AC voltage range Accuracy, DC voltage range Accuracy, resistance range AC Current Range Capacitance Range Continuity Measuring Ranges Size
Supply Voltage
Temperature measuring ranges, °C Temperature measuring ranges, °F Resistance Range
Safety Category
Net Weight
Order Code
2517665
1.5% ± 5 digits (45 Hz to 400 Hz) Note: Add 2% for position sensitivity
1% ± 5 digits
1% ± 5 digits
1% ± 5 digits 40.0/400.0A
100.0 μF to 1000 μF ≤ 30 Ω
8.1 x 2.95 x 1.34 inches (207 x 75 x 34mm) 600 V
-10.0° C to 400.0° C
14.0°F to 752.0°F
400.0Ω/4000Ω
CAT III 600V, CAT IV 300 V 208 g
AC Current Range
Accuracy, AC current range Accuracy, AC voltage range Accuracy, DC current range Accuracy, DC voltage range Accuracy, resistance range Capacitance Range
Continuity Measuring Ranges
Size
Supply Voltage
DC Current Range
Frequency Range
Resistance Range
Safety Category
Temperature measuring ranges, °C Temperature measuring ranges, °F Net Weight
Order Code
2517666
40.0/400.0A
2% ± 5 digits (45 Hz to 65 Hz)
1% ± 5 digits
2% ± 5 digits
1% ± 5 digits
1% ± 5 digits
100.0 μF to 1000 μF
≤ 30 Ω
8.1 x 2.95 x 1.34 inches (207 x 75 x 34mm) 600 V
40.0A/400.0A
5.0 Hz to 500.0 Hz 400.0Ω/4000Ω/40.00kΩ
CAT III 600V, CAT IV 300 V
-10.0° C to 400.0° C
14.0°F to 752.0°F
283 g
Price each
146.77
Price each
118.00
604
139744
139745