Page 626 - Buck & Hickman Industrial Supplies 2016
P. 626
Clamp Meters
Clamp Meters
CM 78 Current Clamp Meter
The FLIR CM78 is a true RMS industrial grade 1000A clamp meter for the electrician who needs a safe, capable combination tool. Integrated IR thermometer provides fast non-contact measurements on panels, conduits, and motors. Powerful worklights not only assist with clamping but are bright enough to serve as a primary worklight. FLIR Tools Mobile connects the FLIR CM78 to your compatible smartphones and tablets via Bluetooth*.
METERLiNK® technology wirelessly integrates electrical readings on your infrared image with METERLiNK-enabled FLIR thermal cameras.
711 4-20mA clampmeter
The Fluke 771 clampmeter features best in class 0.2 % accuracy, 0.01 mA resolution and sensitivity. Measure 4 to 20 mA signals without ”breaking the loop”. Measure mA signals for PLC and control system analog I/O. Dual backlit display with both mA measurement and percent of 4 to 20 mA span. Measurement Spotlight illuminates hard to see wires in
dark enclosures. Detachable clamp with extension cable for measurements in tight locations. Measure 10 to 50 mA signals in older control systems using the 99.9 mA range. Automatically change the 4 to 20 mA output for remote testing.
Power saving features, auto-off, backlight timeout extend battery life. Hold function captures and displays changing measurements.
Functional Specifications
mA measurement (Measured by clamp)
Resolution and Range: 0 to 20.99 mA Accuracy: 0.2% +2 counts
Resolution and Range: 21.0 mA to 100.0 mA Accuracy: 1% + 5 counts
Environmental Specifications
Diameter of measurable conductor: 4.5 mm max.
Operating temperature: -10 to 50 oC
Storage Temperature: -25 to 60oC
Operating Humidity: < 90% at < 30 oC, < 75% @ 30 to 55oC Operating Altitude: 0 to 2000 m
IP Rating: IP 40
Size: 59 x 38 x 212 mm
Weight: 260g
Vibration: Random 2 g, 5 to 500 Hz
Shock: 1 metre drop test (except the jaw)
EMI/RFI: Meets EN61326-1 Note: For current measurement w/ JAW, add 1mA to specification for EMC field strengths of 1V/m up to 3V/m
Temperature Coefficient: 0.01% oC (< 18oC or > 28oC)
Power, battery life: (2) AA 1.5 V Alkaline, IEC LR6, 40 hours typical
Technical Summary
AC/DC Current
AC/DC Voltage Resistance
Capacitance
Frequency
Temperature [IR]
IR Distance to Target Ratio
Type K Temperature [optional probe]
General Information
Bluetooth Range Max
Jaw Opening
Category Rating
Order Code
2576860
Max Range
1000A
1000V 40MΩ
4mF
4000Hz
-20 to 518°F, -20 to 270°C
8 inches away: 1 inch spot size
-4 to 1400°F, -20 to 760°C
32ft (10ml)
1.72in (42mm, 1500MCM)
CAT IV-600V, CAT III-1000V
Model
CM78
Basic Ac- curacy
±2.5%
±1.5% ±1.5%
±3%
±1.5%
±2%
-
±3%
Price each
319.00
381 current clamp with detachable display
The new Fluke 381 does everything you would expect from a clamp meter, and also lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across
the room to operate controls or remove protective equipment, all while watching real-time readings.
The new iFlex flexible current probe (included) expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access
Battery Running Time
DC Current Range
Dimensions H x W x D
IP Rating IEC (Degree of Protection) Net Weight
Order Code
2004810
i2500 iFlex flexible current probes
40 hours typical
0 to 100mA
212 mm x 59 mm x 38 mm IP40
260 g
Price each
387.00
AC Current Range AC Voltage Range DC Current Range DC Voltage Range Frequency Range Jaw Opening Resistance Range Size
True RMS Readings
Net Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Humidity
Operating Range Temperature coefficient Warranty
Order Code
2015495
0 to
0 to
0 to
0 to
500Hz
34 mm
0Ω - 60kΩ
246 x 83 x 43 mm AC
999.9A 1000 V 999.9A 1000 V
The iFlex flexible current probes expand the measurement range of the select Fluke meters to 2500 A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.
Features and benefits
Expands the measurement range to 2500 A AC while providing increased display flexibility, ability to measure awkward sized conductors and improved wire access CAT IV 600 V, CAT III 1000 V7.5mm coil diameter allows measurement in tight spaces
Ergonomic design allows easy operation with one hand
1.8 m (6ft) cable
3 year warranty
350 g
-10 deg C
50 deg C
-40 deg C
60 deg C
< 90% @ 10 - 30 oC, < 75% @ 30 - 40oC 0 to 2000m
0.01% oC / (< 18oC or > 28oC)
Three years for electronics
One year for cable and clamp assembly
Frequency Range Jaw Opening
True RMS Readings
500Hz 7.5 mm AC
Price each
Order Code
2015501
2015502
Part Number
i2500-18
I2500-10
Size
450 mm
250 mm
Price each
91.00
91.00
444.00
608
PO-531302
PO-567850
PO-567852
10946