Page 600 - Buck & Hickman Industrial Supplies 2016
P. 600

Engineering Material
Ground Flat Stock
Ground flat stock Imperial
AISI type 0 - 1 quality 18in lengths
Tolerance: Thickness + 0.001in, width + 0.000in to + 0.005in
Order Code Width
232481 3” 232482 3” 232484 3” 232485 3” 232486 3” 232487 3” 232488B 3” 232489 3” 232490B 3” 232500 4” 232501 4” 232502 4” 232504 4”
Price 232505 4” each 232506B 4” 5.75 232507 4” 8.78 232508 4” 4.46 232509 4” 4.57 232510 4” 6.92 232511 4” 6.43 232530 6” 8.31 232531B 6” 9.62 232532 6” 16.67 232534 6” 11.55 232535 6” 4.65 232536 6” 5.22 232537 6” 6.24 232538 6” 6.81 232539 6” 8.36 232540 6” 11.16 232541 6” 13.10 232560 8” 23.00 232562 8” 4.75 232563 8” 5.74 232564 8”
6.87 232580B 12” 7.77 232581 12”
Thickness (in)
3/32 1/8 3/16 1/4 3/8 1/2 5/8 3/4 1 1/16 3/32 1/8 3/16 1/4 5/16 3/8 1/2 5/8 3/4 1 1/16 3/32 1/8 3/16 1/4 5/16 3/8 1/2 5/8 3/4 1 1/8 1/4 3/8 1/2 1/8 1/4
Price each
9.97 12.13 14.64 16.79 25.28 28.76 34.23 39.02 52.38 11.98 12.35 15.16 18.51 24.44 26.20 31.82 41.72 43.82 49.86 66.68 17.23 18.49 23.57 27.73 36.59 39.08 46.89 55.39 64.15 73.66 98.30 29.04 40.70 68.16 73.21 44.56 61.46
110.73 125.96
Order Code Width
232360 1/4” 232361B 3/8” 232363 1/2” 232364 1/2” 232365 1/2” 232367 1/2” 232368 1/2” 232369 1/2” 232370 1/2” 232575 5/8” 232380 3/4” 232381 3/4” 232382 3/4” 232384 3/4” 232385B 3/4” 232386 3/4” 232387 3/4” 232389 3/4” 232400 1” 232401 1” 232402 1” 232404 1” 232405 1” 232406 1” 232407 1” 232408 1” 232409 1” 232410 1” 232411 1” 232420 1-1/4” 232421 1-1/4” 232422 1-1/4” 232423 1-1/4” 232424 1-1/4” 232425 1-1/4” 232427B 1-1/4” 232430 1-1/2” 232431 1-1/2” 232432 1-1/2” 232433 1-1/2” 232434 1-1/2” 232435 1-1/2” 232436 1-1/2” 232437 1-1/2” 232438 1-1/2” 232439B 1-1/2” 232450 2” 232451 2” 232452B 2” 232453 2” 232454 2” 232455 2” 232456 2” 232457 2” 232458 2” 232459 2” 232460 2” 232470 2-1/2” 232472 2-1/2” 232480 3”
Thickness (in)
1/4 3/8 1/16 3/32 1/8 3/16 1/4 3/8 1/2 5/8 1/16 3/32 1/8 3/16 1/4 3/8 1/2 3/4 1/16 3/32 1/8 3/16 1/4 5/16 3/8 1/2 5/8 3/4 1 1/8 3/16 1/4 3/8 1/2 5/8 1 1/16 1/8 3/16 1/4 5/16 3/8 1/2 5/8 3/4 1 1/16 3/32 1/8 3/16 1/4 5/16 3/8 1/2 5/8 3/4 1 1/8 1/4 1/16
10.14 232582 10.97 232583
13.15 15.78 17.99 20.63 31.15
7.03 8.48 9.72
15.33 Ground flat stock 18.05 Metric
12” 3/8 12” 1/2
20.28
31.27 Used for blanking, forming, stamping and trimming dies, gaps and form gauges, plug
5.65 and screw thread gauges, gauge blocks, machine knives, cams and pawls, taps and 7.59 dies, drill bushes, jigs, marking devices, etc.
AISI type 0 - 1 quality 500mm lengths
9.46 Tolerance: Thickness + 0.05mm, - 0.00mm, width + 0.000mm to + 0.127mm.
10.88 13.62
15.33 Order Code 18.22 233700 20.51 233701 23.04 233702 29.45 233703
8.95 233705B 11.12 233706 10.78 233707 12.40 233708 16.35 233709 19.15 233710 21.61 233711 25.07 233712 27.38 233713 36.27 233714 10.56 233715
14.33 233716 9.58
Width External
10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm 15 mm
Price Thickness each
1 mm 6.55 1.5 mm 4.36 2 mm 4.54 3 mm 5.02 4 mm 5.70 5 mm 6.75 6 mm 7.16 8 mm 8.68 10 mm 9.02 1 mm 5.98 1.5 mm 4.55 2 mm 4.73 3 mm 5.28 4 mm 6.12 5 mm 6.78 6 mm 8.24 8 mm 9.25
6.88 233704
582
139041
139038


































































































   598   599   600   601   602