Page 599 - Buck & Hickman Industrial Supplies 2016
P. 599

Engineering Material
Shim
Keysteel
Metric slotted stainless steel shim
Slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators & other plant machinery. Its’ available in 3 sizes to cover most applications.
Slotted shim is economical, it reduces labour costs by eliminating hand cutting, prevents material waste and reduces downtime by eliminating shim preparation. Safety tabs make the shim placement easier and safer, the tabs eliminate the need to place hands under machinery during installation or removal of shims and the hole in the tab makes removal even easier to.
Machine key bars
Specially proceed steel bars of the type used to make machine keys. Each bar is zinc plated. Tolerance 0.000 to +0.002 oversize in both directions. Each bar is clearly size marked. Supplied in 12in lengths.
Engineered for quality the shim thickness tolerances meet industry standards and the Imperial shims conform to standard bolt and stud sizes.
Order Code Thickness
2007250 0.2 mm
2007251 0.25 mm
2007252 0.4 mm
2007253 0.5 mm
2007254 0.7 mm
2007255 1 mm
2007256 2 mm
2007257 0.025 mm
2007258 0.05 mm
2007259 0.1 mm
2007260 0.2 mm
2007261 0.25 mm
2007262 0.4 mm
2007263 0.5 mm
2007264 0.7 mm
2007265 1 mm
2007266 2 in
2007267 0.025 mm
2007268 0.05 mm
2007269 0.1 mm
2007270 0.2 mm
2007271 0.25 mm
2007272 0.4 mm
2007273 0.5 mm
2007274 0.7 mm
2007275 1 mm
2007276 2 mm
Length
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
Width External
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
Slot
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
32 mm
Price Available in sizes up to 2in square. Pack Size each
10 21.62
Order Code
Size (in)
1/8 x 1/8 “
3/16 x 3/16
1/4 x 1/4 ”
5/16 x 5/16
3/8 x 3/8 ”
7/16 x 7/16
1/2 x 1/2 ”
5/8 x 5/8 ”
3/4 x 3/4 ”
7/8 x 7/8 “
1 x1 ”
Price each
2.63
“ 2.97
3.84
“ 4.57
6.15
” 8.58
8.89
14.41
19.58
26.63
31.81
132374
Price each
13.60
4.10
5.70
5.97
8.42
7.90
10.67
15.48
45.19
52.69
60.37
132375
10 21.62 231910 10 19.50 231911 10 21.51 231912 10 21.51 231913 10 28.14 231914
10 24.42 231915B 10 24.88 231916
10 23.87 233930 10 23.87 233931 10 23.87 233932 10 23.87 233933 10 23.87
10 23.87 Metric
10 23.87 Available in sizes up to 25mm x 28mm. 10 29.44
10 39.37
10 31.08 Order Code Size
10 31.08 233940 4 x 4 mm 10 31.08 233941 5 x 5 mm 10 31.08 233942 6 x 6 mm 10 31.08 233943 7 x 7 mm 10 31.08 233944 8 x 8 mm 10 33.44 233945 10 x 10 mm 10 33.44 233946 12 x 12 mm 10 41.28 233947 16 x 16 mm 10 56.87 233948B 20 x 20 mm
233949 22 x 22 mm
233950B 25 x 25 mm
Steel assortment pack Imperial
Metric slotted stainless steel shim
Contents: 31, 12in long bars, 5 off 1/8, 3/16, 1/4, 5/16 and 3/8in sq. and 3 off 7/16 and 1/2in sq. Size marked on each bar.
Slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators & other plant machinery, its available in 3 sizes to cover most applications.
Slotted shim is economical, it reduces labour costs by eliminating hand cutting, prevents material waste and reduces downtime by eliminating shim preparation. Safety tabs make the shim placement easier and safer, the tabs eliminate the need to place hands under machinery during installation or removal of shims and the hole in the tab makes removal even easier to.
Engineered for quality the shim thickness tolerances meet industry standards, and the shims conform to standard bolt and stud sizes .
Order Code
231901
Price Size each
1/8 - 1/2 sq (increments of 1/16 in) 152.52
Steel assortment pack Metric
132377
Contents: 31, 12in long bars, 5 off 1/8, 3/16, 1/4, 5/16 and 3/8in sq. and 3 off 7/16 and 1/2in sq. Size marked on each bar.
Order Code Item Description
2007277 Slotted Shim Stainless Steel Assortment Pack; Size 50 x 50mm, Slot Width 16mm Pack contains 10 of each sizes: 0.025, 0.05, 0.1, 0.2, 0.25, 0.4, 0.5, 0.7, 1.0 & 2.0mm
2007278 Slotted Shim Stainless Steel Assortment Pack; Size 75 x 75mm, Slot Width 19mm Pack contains 10 of each sizes: 0.025, 0.05, 0.1, 0.2, 0.25, 0.4, 0.5, 0.7, 1.0 & 2.0mm
2007279 Slotted Shim Stainless Steel Assortment Pack; Size 100 x 100mm, Slot Width 32mm Pack contains 10 of each sizes: 0.025, 0.05, 0.1, 0.2, 0.25, 0.4, 0.5, 0.7, 1.0 & 2.0mm
Price each
178.15
263.51
397.54
Order Code
233934
Size
4-12 Sq.
Price each
163.00
581
139022
139023
139034


































































































   597   598   599   600   601