Page 598 - Buck & Hickman Industrial Supplies 2016
P. 598

Engineering Material
Shim
Metric brass shim
Metric brass shim stock is a half harden, cold rolled CDA 260 Alloy material, with a Rockwell hardness of 30T 56 - 68, and a tensile strength: 57 - 67,000p.s.i. elongation of 18 - 42% in 2”
The shim is marked continuously along it length with shim size in Metric with Inch equivalents, lot number for material traceability, and website detail for access to traceability information.
Order Code
2011757
2011758
2011759
2011760
2011761
2011762
2011763
2011764
2011765
2011766
Thickness
0.05 mm
0.1 mm
0.15 mm
0.2 mm
0.25 mm
0.3 mm
0.4 mm
0.5 mm
0.65 mm
0.8 mm
Width External
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
Price Length each
Inch plastic shim
Color coded shim is made from a high quality plastic material, great for all your plastic shim requirements. Used for gaskets, special parts and various manufacturing applications .
Its easy to cut, resists oil, has minimal compression during use. Its thickness tolerances to industry standards, it has consistent performance and is non- conductive to electricity.
Thickness is indicated by shim colour, which eliminates the need for micrometers, thus saves time and reduces error.
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
48.11
51.22
54.21
58.76
70.49
79.47
87.96
99.33
118.00
148.40
Order Code
2007236
2007237
2007238
2007239
2007240
2007241
2007242
2007243
2007244
2007245
2007246
2007247
2007248
Thickness
0.0005 in
0.001 in
0.002 in
0.003 in
0.004 in
0.005 in
0.01 in
0.015 in
0.02 in
0.03 in
0.04 in
0.05 in
0.06 in
Width External Length
Price Colour each
Silver 5.12
Amber 5.12
Red 5.12
Green 5.12
Tan 5.59
Blue 5.59
Brown 6.05
Pink 6.05
Yellow 6.69
Coral 7.89
Clear 11.19
Clear 11.19
Clear 15.49
10pc Assortment Metric Brass Shim Pack
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
5 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
20 in
Metric brass shim stock is a half harden, cold rolled CDA 260 Alloy material, with a Rockwell hardness of 30T 56 - 68 , and a tensile strength: 57 - 67,000p.s.i. elongation of 18 - 42% in 2”
The shim is marked continuously along it length with shim size in metric with Inch equivalents, lot number for material traceability, and website detail for access to traceability information.
Pack contains sizes 1 x 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.65, 0.80mm sheets 150mm x 300mm.
Price Order Code each
2007235 127.62
12pc Assortment inch brass shim pack
Metric brass shim stock is a half harden, cold rolled CDA 260 allloy material, with a Rockwell hardness of 30T 56 - 68, it meets SAE-CA-260, CDA 260, ASTM B-19 and B-36, and with a Tensile strength: 57 - 67,000p.s.i. Elongation of 18 to 42% in 2”.
The shim is marked continuously along it length with shim size in Inch with metric equivalents, lot number for material traceability, and website detail for access to traceability information.
Pack contains sizes 1 x 0.001, 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.010, 0.012, 0.015 inch sheets 6” x 12”.
Price Order Code each
2007234 97.00
14pc Assortment plastic shim pack
Color coded shim is made from a high quality plastic material. Great for all your plastic shim requirements, used for gaskets,special parts and various manufacturing applications.
Its easy to cut, resists oil, has minimal compression during use. Its thickness tolerances to industry standards, it has consistent performance, and is non- conductive to electricity.
Thickness is indicated by shim colour, which eliminates the need for micrometers, thus saves time and reduces error.
Pack contains sizes 1 x 0.0005, 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.030, 0.040, 0.050,0.060 inch sheets 5” x 20”.
Order Code
2007249
Price Shim Dimension(s) each
5 x 20 in 81.92
580
139016
139015
139018
139017
139020


































































































   596   597   598   599   600