Page 585 - Buck & Hickman Industrial Supplies 2016
P. 585

Surface Plates & Angle Plates | Marking Products
Angle Plates
Marking Paste
Micrometer blue marking paste
The paste shows an easily visible bright mark on all metal parts. It transfers easily from one surface
to another and is ideal for marking mating parts. Non abrasive and does not affect the skin, it can be wiped off metal parts and is soluble soap, detergent and water.
Price Order Code Description each
311232 Small tin 2.38
Web end
Manufactured from close grain castings machined on outside faces and ends.
311233 Tube
Layout Ink
IMS transparant
4.01
Order Code
030354
030355
Open end
Length (mm)
160 mm
200 mm
Width (mm)
100 mm
125 mm
Height (mm)
125 mm
160 mm
Price each
129.50
205.50
132366
132367
Manufactured from close grain castings machined on outside faces and ends.
Fast drying solvent based lacquers provide a coloured film, which will scribe without flaking. Used for colour coding and marking out machining requirements or operations on a workpiece. Principal solvent; Industrial Methylated Spirits.
Order Code
030358
030359
030360
Box angle plates
Length (mm)
125 mm
160 mm
200 mm
Width (mm)
80 mm
100 mm
125 mm
Price Height (mm) each
100 mm 128.50
125 mm 174.00
160 mm 255.00
Order Code Colour
311263 Blue
311264 Blue
311266 Red
IMS opaque
Price Volume each
1 l 21.64
5 l 85.77
1 l 25.28
132368
Fast drying solvent based lacquers provide a coloured film, which will scribe without flaking. Used for colour coding and marking out machining requirements or operations on a workpiece. Principal solvent; Industrial Methylated Spirits.
Machined finish grade B to BS3080. Manufactured from close grained cast iron and machined square and parallel on all faces. Accuracy 0.001 in per foot run. Tee slots machined from solid.
Order Code
311268
311225
311278
311224
311279
Remover
Colour
White
Blue
White
Blue
Yellow
Price Volume each
1l 27.86
5l 100.78
5l 100.78
1l 27.86
1l 34.52
132369
Order Code
030444
030445
030446
Length Length (in)
150 mm 6 “
228 mm 9 “
Total Width (T)
118 mm
177 mm
254 mm
Width
5 in
7 in
10 in
Total Height
115 mm
152 mm
228 mm
Height
4-1/2 “
6 “
9 “
Price each
972.33
1218.11
1761.87
Fast drying solvent based lacquers provide a coloured film, which will scribe without flaking. Used for colour coding and marking out machining requirements or operations on a workpiece. Principal solvent; Industrial Methylated Spirits.
305 mm
12 “
Price each
12.93
62.95
Swivel angle plate
Order Code Volume
311243 1 l
311244 5 l
Layout ink
Designed for the accurate marking of all metal surfaces prior to scribing or machining. Resistant to wash
off by water and water mix cutting fluids. Available in two colours, blue for marking out bright or machined surfaces, white for marking out dark surfaces. Available in aerosol or bulk liquid form.
Machined finish grade B. Manufactured from close grained cast iron with plain slots. Accurately fitted with hand scraped mating faces on tilting lugs. Swivel 0° - 90° and are rigidly held with hardened nuts. Accuracy 0.002in per foot run.
Price each
33.61
43.01
28.19
28.19
Order Code
Length
Length (in)
10 “
Total Width (T) Width
203 mm 8 in
Order Code
Price 316595 each 316597
437.24 316915
Part Number Colour
57034 Blue
57044 White
57015 Blue
57025 White
Size
1l
1l
400 ml
400 ml
030366 254 mm
316916
567
135599
135598 135594
PO-531293
135600


































































































   583   584   585   586   587