Page 564 - Buck & Hickman Industrial Supplies 2016
P. 564

Height Gauges
Electronic
Micro Hite Plus M
Micro Hite plus M 350, 600 and 900, a motorised version for intuitive and most easy to use instrument. Advanced capabilities with the dedicated 2D panel, allowing extended measuring functions and versatility.
Tesa Hite Plus M with Integral Printer
Tesa Hite plus M 400 and 700, a motorised version ideal for recurrent measurements. With integrated printer.
Power Panel for Micro Hite
Price Order Code each
80118034 758.00
Power Panel Plus for Micro Hite Plus M
Available with or without integrated thermal printer.
Order Code
2573204
2573205
2573210
Range -
Measuring
(Max) Accuracy
Price each
4159.00 Order Code
4538.00 2573201
7190.00 2573202
Range -
Measuring
(Max) Accuracy each
365 mm
615 mm
920 mm
(1.9 + 1.5.L) L in m
(1.9 + 1.5.L) L in m
(1.9 + 1.5.L) L in m
Price
405 mm 2.5 + 3.L) L in m
705 mm 2.5 + 3.L) L in m
4563.00
5071.00
Small Accessory Set for HG
Small set of inserts compatible with all the TESA height gauges. This small set of insert is the perfect complement for various mechanical part measurements.
Price Order Code each
2573103 453.00
Order Code Description
2573200 Power Panel with printer
2573211 Power Panel only
Price each
844.00
712.00
Tesa Hite Plus M
Tesa Hite plus M 400 and 700, a motorised version ideal for recurrent measurements.
Order Code
2573208
2573209
Range - Measuring (Max)
405 mm
705 mm
Accuracy
2.5 + 3.L) L in m
2.5 + 3.L) L in m
Price each
4360.00
4767.00
546
43320 43324
43326 43321
PO-566001
43318


































































































   562   563   564   565   566