Page 563 - Buck & Hickman Industrial Supplies 2016
P. 563
Height Gauges
Electronic
193 Series Digital Height Gauges
Easy to read LCD Display
Ground & Micro lapped measuring surfaces Functions: mm/inch conversion, on/off, zero setting, preset
Fine adjustment
Supplied with Carbide Tipped Scriber
Hand Wheel operation with positive lock
Tesa Hite
Tesa hite 400 and 700, with an opto-electronic measuring system with incremental glass scale, ensuring very high accuracy and reliability. An integrated air bearing complete this must have tool in the workshop.
Range -
Measuring
Order Code (Max) Accuracy each
Price
2573117 415 mm
2573118 715 mm
(2.5 + 4.L) L in m
(2.5 + 4.L) L in m
3242.00
3752.00
Capacity Capacity
Price each
325.00
440.00
Order Code Part Number
2526623 MW193-30DDL
80145389 MW193-60DDL
(mm)
300 mm
600 mm
(in)
12 “
24 “
Series 192 Height Gauge Non Output
Choice of absolute or incremental measurement modes. Absolute system holds the reference point indefinately. Robust type in column form with data output and connecting facility for a touch probe (optional accessory). Standard type in column form without data output. Zero setting by simple button operation in any direction. Preset function allows any origin value (wihin the limit of the counter) to be entered for use in ABS measurements. Counting direction
can be switched at the press of a button for ease of measuring in either direction. SPC Data Output for use with Mitutoyo Data Processors.
Identical features to the 192 Series Data Output Models, but without Data Output.
Tesa Hite Magna
Micro Hite
Tesa hite magna 400 and 700, made to withstand severe worshop conditions. Patented magna mm measuring system, unaffected by liquids with an IP65 internal protection.
Micro Hite 350, 600 and 900, the metrology-based reference for the workshop. Simple to use, very robust and maximum durability make the Micro Hite the ideal instrument for your quality inspection. Delivered with an SCS certificate.
Range -
Measuring Price (Max) Accuracy each
Resolution 0.01mm/0.0005in.
Range - Measuring (Max)
365 mm
615 mm
920 mm
Order Code
2573116
2573115
Order Code
231557
Range
0 - 300mm / 0 - 12in
Accuracy
Price each
Order Code
2573203
2573206
2573207
Price Accuracy each
415 mm
715 mm
8 μm
8 μm
2277.00
2676.00
x0.02mm/ 704.00 x0.001”
(2 + 3.L) L in m
(2 + 3.L) L in m
(2 + 3.L) L in m
4254.00
4727.00
7569.00
545
134141
43316
529934
43314
43315