Page 562 - Buck & Hickman Industrial Supplies 2016
P. 562

Depth Gauges | Height Gauges
Thickness Gauge
Vernier Height Gauges
Electronic
Digital thickness gauge
A lightweight digital thickness gauge, with a clear LCD display manufactured from extra strong carbon fibre composites and is supplied complete with spindle retraction lever.
Specifications :-
Range: 0 –12mm/0 – 0.5” Resolution: 0.01mm/0.05”
Accuracy: +/- 0.03mm/0.0015” Power supply: 1 x 1.5v SR 44 battery
Price Order Code each
2017386 13.71
Tyre Depth Gauges
Tyre tread depth gauge
A lightweight robust construction gauge probe & base manufactured from carbon fibre composite, with 3 Button operation: On/Off, Inch/Metric and Zero set, it is also suitable for brake shoe and pad wear and comes complete with a full set of operating instructions.
Specifications:-
Total Range 25mm / 1” Resolution: 0.01mm / 0.0005” Accuracy: +/- 0.2mm
Order Code
Digital mitre saw height gauge
With a large easy to read LCD display, this height gauge features a solid aluminium alloy base with magnets, hardened stainless steel beam, a measuring range of 0 – 6” / 0 – 150mm, accuracy 0.0015”.
Other functions include Reading: inch/metric/fractional, P54 water, dust and oil resistant and ABS, HOLD and power saving functions.
Order Code
2017335
Range Measuring
0 - 6”/ 0 - 150 mm
Price Electronic Digital Height Gauge
each Robust single column construction. Clear LCD display
5 Button operations:
OFF: Power Off.
ON/ZERO: Power on/Zero Set.
MM/Inch: MM/Inch Conversion.
ADD+: Preset Plus.
SUB: Preset Minus.
Measuring Range: 300mm/12” & 600mm/24” Resolution: 0.01mm/0.0005”
Repeatability: 0.01mm
85.50 with 14mm digits. Hand wheel allows easy movement of measuring head. Fine adjustment mechanism. Contoured base provides improved handhold. Tungsten carbide tipped scriber.
Vernier height gauges
Beam and slide manufactured from hardened stainless steel. The main and vernier scales are satin chrome with the sliding scale raised to prevent wear. The gauge has a fine adjustment mechanism with a carbide tipped scriber. Imperial and metric readings.
Range -
Measuring Price
Order Code
1370727
1370731
Price Range (mm) Range (in) each
300 mm 12 in 303.04
600 mm 24 in 437.05
Order Code (Max)
Range
12 in
24in
Graduation
0.02mm/0.001in
0.02mm/0.001in
each
161.60
236.28
Price 033673 each 030127
300 mm
600 mm
2017373 10.97
Tyre Depth Gauges
Depth/Tyre profile gauge
A Digital Depth Gauge, ideal for tyre profile measurement.
Sprung loaded plunger with measurement hold feature, 0-25mm / 0-1” range.
Large LCD display, on-off, zero, inch/mentric and data hold button for ease of use.
Supplied with vinyl storage pouch.
Series 514 vernier height gauges
Electronic height gauges
This gauge has a robust double column construction, large hand wheel for fast and fine adjustments, metric/ inch conversion, tollerance setting, memory for max/ min reading, column locking lever, tungsten tipped scriber and large LCD digits.
Satin chrome finish aids accurate and fast reading
of main and vernier scales. Hardened and precision ground column. Cranked, carbide-tipped scriber and extra-large base for rigidity.
Scale adjustment 15mm.
Resolution 0.02mm/0.001in.
Range Order Code (mm)
033674 300 mm
030128 600 mm
Price each
408.00
641.33
Order Code Range
2000558 0-25mm 0-1”
Price Resolution each
0.01mm/0.0005” 15.90
Order Code Range
Price Accuracy each
±0.04mm/ 308.00
Range Graduation
12 in 0.02mm/0.001in
24 in 0.02mm/0.001in
231545 0-300mm/
0-12in ±0.002in
±0.05mm/ 742.00
231547 0-600mm/
0-24in ±0.002in
544
134145 134163
134169
134137 134191
134128
132305
PO-531274


































































































   560   561   562   563   564