Page 560 - Buck & Hickman Industrial Supplies 2016
P. 560
Hole Gauges | Mechanical Depth Gauges | Depth Gauges - Micrometers
Mechanical Hole Gauges
Series 155 telescopic hole gauges
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lockscrew.
Sets
Telescopic hole gauge set
Provide easy and accurate measurement of holes and slots. Two plungers under equal and constant spring pressure can be locked between the walls of a slot or across the diameter of a hole and measured by caliper or micrometer. Hardened and ground tips.
Mechanical Depth Gauges
Depth gauges with protractor
This protractor is clearly and accurately graduated 0 - 180° in both directions.
Order Code
030797
030798
Price Graduation each
Metric Order Code
Price 031070 Order Code Range (mm) each
230931 8-12.7 18.80
230932 12.7-19 23.00
230933 19-32 23.00
230934 32-54 27.70
230935B 54-90 27.70
Imperial
Price Order Code Range (in) each
230926 1/2 - 3/4 23.00
230927 3/4 - 1-1/4 23.00
230928 1-1/4 - 2-1/8 27.70
230929 2-1/8 - 3-1/2 27.70
Range (mm)
8 mm-150 mm
Range (in)
5/16 - 6
Price each
103.28
With 150mm (6in) rule, marked 64ths and millimeters
With 150mm (6in) rule, marked millimetres and half-millimetres
52.00
52.00
Depth Gauges - Micrometers
Series 155 telescopic hole gauge sets
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lockscrew.
Price Order Code Range each
230879 8 - 12.7, 12.7 - 19, 1 - 32, 32 – 54 136.00 54 - 90, 90 - 150 mm
230878 5/16 - 1/2, 1/2 - 3/4, 3/4 - 1-1/4, 136.00 1-1/4 – 2-1/8, 2-1/8 - 3-1/2, 3-1/2
- 6 in
Mechanical Depth Gauges
Depth gauges
Depth gauge micrometers
0 - 25mm measuring range.
Satin chrome finish micrometer heads fitted to hardened and ground base.
2-1/2in base length.
Anvil diameter 4.5mm with flat end.
Order Code Range
030123 0-25 mm
030124 0-150 mm
Resolution
0.01 mm
0.01 mm
Price each
69.02
133.66
Series 154 hole gauges
Designed to be locked in position (with knurled lockscrew) and the diameter measured across the two lobes with a micrometer after withdrawal from the bore. Extra long for gauging deep and shallow holes, slots and similar work. Gauging surface is a full-round with flat bottom; permits use in small holes, grooves, etc. Knurled knob at end of handle is used for size adjustment. Hole size is obtained by measuring over the contact points with a micrometer.
Set of 4 in case.
Depth gauge micrometers
Metric The top and bottom locating faces are accurately Price ground so that the body can be reversed on to the rule
All the spindles and interchangeable anvils have hardened contact faces. Conforms to BS6468 (1984).
Order Code Range (mm) each
230877 3-13 mm 56.60
Imperial
and used in more confined spaces.
Order Code Graduation
Price each
24.50
24.50
Order Code Range
030103 0-25mm
Graduations 0.001in
Order Code Range
030104 0-1in
Diameter, stem
6.8 mm
Diameter, stem
0.2677
Price each
94.00
132360
Price each
94.00
Price 030795 Order Code Range (in) each
Reversible with a 6in rule, gradu- ated in 64th and millimeters
030856 0.125 - 0.5 (1/8 - 1/2) 56.60
030796 Reversible with a 150mm rule, graduated in millimetres and half-
millimetres
542
134139
134135
134155
134138
134179
134154
132300
134157