Page 556 - Buck & Hickman Industrial Supplies 2016
P. 556
Micrometers
Internal Micrometers
Roebuck internal micrometer sets
These sets include an inside micrometer head with a selection of tubular extension rods suitable for covering the full measuring range. Each set includes a setting piece for internal calibration of the micrometer head. Micrometer heads and extensions have a hard satin chrome finish.
Internal micrometer sets
Accuracy to BS959 - complete with detachable handle. Important: the anvils of each set of inside micrometers are adjusted to suit the particular micrometer. Each is given a correlation mark of three letters and must not be used on any other micrometer.
Order Code
030558
030559
Range
50-250mm
50-600mm
Graduation
0.01 mm
0.01 mm
Price each
148.10
190.37
Internal micrometers
Order Code Range
030083 25-55mm
030084 1-2in
030085 50-210mm
030086 2-8in
030087 50-310mm
030088 2-12in
230141 200-825mm
Graduation
0.01mm/0.001 in
0.01mm/0.001 in
0.01mm/0.001 in
0.01mm/0.001 in
0.01mm/0.001 in
0.01mm/0.001 in
0.01mm/0.001 in
Kit Contents
3 extension rods, 1 spacing collar 5mm long
2 extension rods, 1 spacing collar 0.25in long
8 extension rods, 1 spacing collar 10mm long
6 extension rods, 1 spacing collar 0.5in long
10 extension rods, 1 spacing collar 10mm long
10 extension rods, 1 spacing collar 0.5in long
5 extension rods, 1 spacing collar 125mm long
Price each
99.50
99.50
121.00
121.00
147.50
147.50
293.00
With micro fine graduations for accurate reading, spindle locking screw and ratchet stop as standard these micrometers have a Non-glare satin chrome barrel and sleeve.
Supplied in fitted case with adjustment tools
Order Code Range
2017368 5-30mm
2017369 25-50mm
Graduation
0.01 mm
0.01 mm
Price Resolution each
0.01mm 83.05
0.01mm 81.40
Series 141 Internal Micrometer
Interchangeable measuring rods enable inside measurement to 1,000mm/40in. A low cost, lightweight instrument.
Internal micrometer 5mm to 55mm
Order Code Range
233340 25-50mm
233341B 1-2in
030248 50-200mm
030250 2-8in
230337 50-300mm
230338 2-12in
Stroke Length
7 mm
0.25 in
13 mm
0.5 in
13 mm
0.5 in
No. of rods
2
2
3
3
5
5
Spacing collars
1 (6mm)
1 (0.25in)
1 (12mm)
1 (0.5in)
1 (12mm)
1 (0.5in)
Price each
84.90
84.90
136.00
136.00
182.00
182.00
This micrometer features micro fine graduations for accurate reading, a ratchet stop and a non-glare satin chrome barrel and sleeve.
Supplied in fitted case with adjustment tools.
Order Code Range
2017370 5-55mm
Graduation
0.01 mm
Resolution
0.01mm
Price each
160.46
538
133912 133913
133918
133889
133904