Page 531 - Buck & Hickman Industrial Supplies 2016
P. 531

Automotive Service & Repair
SKF Monitoring Instruments
Suspension Service & Tools
Machinery shims
Accurate machine adjustments is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
• Made of high quality stainess steel, allowing re-use
• Easy to fit and to remove
• Close tolerances for accurate alignment
• Thickness clearly marked on each shim
• Fully de-burred
Ball joint pullers - fork separator type
19mm 3/4in throat width. Long reach model allows the tool to be used outside the car, not under the wing.
Universal press and pull sleeve set SUV / LCV kit
For use as an add-on to the Standard Press & Pull Sleeve Kit (0878000)
Order Code Part Number
Length
420 mm
Price Allows access to a wider range of vehicles, particularly
284208B
08060000.
Length (in) each
16-1/2 “ 29.95
SUV’s and LCV’s
Contents
8 x Press Sleeves in 2mm diameter steps
Inside diamater from 82-88mm, and from 98-104mm Outside diameter from 92-98mm, and from 108-114mm
Order Code
2002603
Price each
749.44
Designation
Thickness (mm)
Size (mm)
100x100
100x125
Designation
Thickness (mm)
Size (mm)
50x50
75x75
100x100
Designation
Thickness (mm)
Size (mm)
50x50
75x75
100x100
Designation
Thickness (mm)
Size (mm)
50x50
75x75
100x100
125x125
Order Code
1437941
1437942
1437943
1437944
TMAS 340
0.05, 0.10, 0.20, 0.25, 0.40, 0.50, 0.70, 1.00, 2.00
Quantities
20, 20, 20, 20, 20, 20, 20, 20, 10
20, 20, 20, 20, 20, 20, 20, 20, 10
TMAS 360
0.05, 0.10,
Quantities
20, 20, 20,
20, 20, 20,
20, 20, 20,
TMAS 510
0.05, 0.10. 1.00, 2.00 Quantities
20, 20, 20,
20, 20, 20,
20, 20, 20,
TMAS 720
0.05, 0.10. 1.00, 2.00 Quantities
20, 20, 20,
20, 20, 20,
20, 20, 20,
20, 20, 20,
Part Number
TMAS 340
TMAS 360
TMAS 510
TMAS 720
Ball joint pullers - offset lever type
Throat Throat
Part Jaw width width Price
0.25, 0.50, 1.00, 2.00
20, 20, 20
20, 20, 20
20, 20, 20
0.20, 0.25, 0.40, 0.50, 0.70,
20, 20, 20, 20, 20, 10
20, 20, 20, 20, 20, 10
20, 20, 20, 20, 20, 10
0.20, 0.25, 0.40, 0.50, 0.70,
Order Code Number
Opening mm
in each
1-1/4 125.96
280512 080700000 70
36
Universal press and pull sleeve set commercial vehicle kit
Complete kit for SUV/ LCV/ PSV/ HGV
Contents:
20 x Press Sleeves in 2mm diameter steps Inside diameter from 74-112mm in 2mm steps Outside diameter from 84-122mm in 2mm steps
Price Order Code each
2002604 1267.23
20, 20, 20, 20, 20, 20
20, 20, 20, 20, 20, 20
20, 20, 20, 20, 20, 20
20, 20, 20, 20, 20, 20
Price each
1393.18
994.75
1389.99
2246.21
Uniiversal press and pull sleeve set
For the Removal and installation of Bushes, Bearings, Seal
A universal tool set for extracting and drawing- in bushes, bearings, seals etc
Fully universal applications for Car and LCV. The Press & Pull Sleeve Set can be used in the following formats • on its own as a stand alone set of tools
• with a worksop press
• with the Universal Press Frame 18700000
• with model specific Press Piece sets
Supplied in moulded storage case
Contents:
20 x Press sleeves in 2mm diameter steps
Inside diameter from 34-72mm in 2mm steps
Outside diameter from 44- 82mm in 2mm steps
Universal suspension arm lever
For the lowering of the suspension arms, and the separationn of suspension components. Reduces the effort required, due to the unique design which uses leverage and the technicians own bodyweight to create the force required.
An Adjustable multi-position swing point allows for variable applications for both left and right hand arms.
Price Order Code each
Price 2002609 181.64 Order Code each
2002602 379.00
513
PO-497241
141611
141610 141609
141614
141613
141612


































































































   529   530   531   532   533